Skip Content

Shipping and Receiving Scale,200kg/440lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shipping and Receiving Scale, 200kg/440lb

Price $251.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R981
  • Mfr. Model # 12R981
  • UNSPSC # 41111507
  • Catalog Page # 2012
  • Shipping Weight 19.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MEASURETEK shipping and receiving scale features a remote LCD display indicator with blue backlight, a USB port and cable to communicate with PC, and can be table or wall mounted. Includes a low-profile, mild steel base and stainless steel platter.

View More

Technical Specs

  • Item Shipping and Receiving Scale
  • Digital/Mechanical Digital
  • Capacity 200kg/440 lb.
  • Graduations 0.1kg/0.2 lb.
  • Weighing Surface Depth 19-3/4"
  • Weighing Surface Width 15-3/4"
  • Overall Length 15-3/4"
  • Overall Width 19-3/4"
  • Overall Height 2-5/8"
  • Application Modes Weighing
  • Power Unit AC Adapter, (4) AAA Batteries, USB
  • Connection Ports USB
  • Standards UL
  • Includes AC Adapter, USB Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by works great for spot weighing 50lb bags off a line, then shoving the bags back on the line. September 24, 2012
  • 2016-05-04 T22:02:43.461-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_12R981, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.