Skip Content

Digital Remote Display,Steel, Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Remote Display, Steel, Plastic

Price $818.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R962
  • Mfr. Model # 12R962
  • UNSPSC # 41111507
  • Catalog Page # 2008
  • Shipping Weight 41.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit displays up to 6 digits on a bright 5" LCD, which is clearly visible in all outdoor and indoor light conditions. It is auto-adjustable for LED brightness when the environment light changes.

View More

Technical Specs

  • Item Digital Remote Display
  • Material Steel, Plastic
  • Connection Ports RS232,RS485
  • Overall Height 12-1/2"
  • Overall Length 35"
  • Overall Width 17-1/4"
  • For Use With 12R959 and 12R960
  • Standards UL
  • Includes AC Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent product for the price, easy to read. Good quality and easy to install. August 15, 2012
  • 2016-02-05 T19:16:16.302-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12R962, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

need some more information please

what does the scale weigh in?
what is the lowest weight it will display?
does it come with the needed accessories to hook it up to a scale?
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Johnny08 is loaded.
Additional information about Johnny08 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This display is for use with scales #12R959 & #12R960. Scale #12R959 can measure 0.2kg/0.5 lb. - 1134kg/2500 lb.. Scale #12R960 can measure 0.5kg/1 lb. - 2286kg/5000 lb.

There is also a floor scale ramp available for purchase and that is item #12R961.
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-05 T19:16:02.737-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12R962, prod, sort_default
1 of 1
  • 2016-02-05 T19:16:02.738-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12R962, prod, sort_default
1 of 1