Skip Content

Benchtop Scale,Digital,150kg/300 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Benchtop Scale, Digital, 150kg/300 lb.

Price $693.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12R967
  • Mfr. Model # 12R967
  • UNSPSC # 41111507
  • Catalog Page # 2008
  • Shipping Weight 62.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Applications include weighing, counting, checkweighing, percent weighing, accumulation, and hold modes. Ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. Rigid powder-coated steel base includes stainless steel platter and pole. Also feature large LCD and blue backlight. USB /RS232 interface and cables for communication with a PC.

View More

Technical Specs

  • Item Benchtop Scale
  • Digital/Mechanical Digital
  • Capacity 150kg/300 lb.
  • Graduations 0.02kg/0.05 lb.
  • Weighing Surface Depth 25-5/8"
  • Weighing Surface Width 19-3/4"
  • Overall Length 19-3/4"
  • Overall Width 29-3/4"
  • Overall Height 35-1/2"
  • Application Modes Weighing, Parts Counting, Checkweighing
  • Power Unit AC Adapter or (4) AA Batteries
  • Connection Ports RS232, USB
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards UL
  • Includes AC Adapter, RS232 Cable and USB Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.