Skip Content

Safety Glasses,Yellow,Scratch-Resistant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Safety Glasses, Yellow, Scratch-Resistant


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3JUJ2
  • Mfr. Model # KD114AAA
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Catalog Group # H1464
  • Shipping Weight 0.07 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Lens Color Yellow
  • Lens Coating Scratch-Resistant
  • Frame Design Half, Wraparound
  • Frame Color Black
  • Frame Material Nylon
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Klondike® Series from Crews® features safety and style at an affordable price to separate you from the pack. Whether on the slopes or in the workplace, Klondike®'s metal frame with spring hinge temples, 11 degree base curve lens and twin bridge adjustable nose piece keeps you at the peak of comfort and style all day long.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.