Skip Content

 
Men's Rainsuit with Detachable Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Rainsuit with Detachable Hood

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits 
  • Item Rainsuit with Detachable Hood 
  • Gender Men's 
  • Color Hi-Visibility Orange 
  • Material PVC 
  • Closure Type Snaps 
  • Thickness 0.35mm 
  • ANSI Class Class 3 
Size
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Jacket Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Fits Waist Size
Inseam
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
2013RX2
2XL
52" to 54"
52"
30-1/2"
33"

$106.05 / each

Enter location to check availability
Catalog Page #  NA

Price $106.05 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Rainsuit with Detachable Hood
  • Gender Men's
  • Size 2XL
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 52"
  • Inseam 30-1/2"
  • Jacket Length 33"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
2013RX3
3XL
54" to 56"
54"
31-1/2"
34"

$100.70 / each

Enter location to check availability
Catalog Page #  NA

Price $100.70 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Rainsuit with Detachable Hood
  • Gender Men's
  • Size 3XL
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 54" to 56"
  • Fits Waist Size 54"
  • Inseam 31-1/2"
  • Jacket Length 34"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
2013RX4
4XL
58" to 60"
56"
32-1/2"
35"

$106.05 / each

Enter location to check availability
Catalog Page #  NA

Price $106.05 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Rainsuit with Detachable Hood
  • Gender Men's
  • Size 4XL
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 56"
  • Inseam 32-1/2"
  • Jacket Length 35"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
2013RL
L
42" to 44"
48"
28-1/2"
31"

$106.05 / each

Enter location to check availability
Catalog Page #  NA

Price $106.05 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Rainsuit with Detachable Hood
  • Gender Men's
  • Size L
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 48"
  • Inseam 28-1/2"
  • Jacket Length 31"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
2013RM
M
38" to 40"
46"
27-1/2"
30"

$106.05 / each

Enter location to check availability
Catalog Page #  NA

Price $106.05 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Rainsuit with Detachable Hood
  • Gender Men's
  • Size M
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 38" to 40"
  • Fits Waist Size 46"
  • Inseam 27-1/2"
  • Jacket Length 30"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
2013RXL
XL
48" to 50"
50"
29-1/2"
32"

$106.05 / each

Enter location to check availability
Catalog Page #  NA

Price $106.05 / each

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item Rainsuit with Detachable Hood
  • Gender Men's
  • Size XL
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 50"
  • Inseam 29-1/2"
  • Jacket Length 32"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More