Skip Content

 
Men's Rain Jacket with Hood, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Rain Jacket with Hood, Polyurethane

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Rain Jacket with Hood 
  • Color Hi-Visibility Yellow/Green 
  • Material Polyurethane 
  • Gender Men's 
  • Liner Material Polyester 
  • ANSI Class ANSI 107 Class 2 
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $90-$100 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
500RJHL
L
42" to 44"
31-1/2"

$97.20 / each

Enter location to check availability
Catalog Page #  NA

Price $97.20 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size L
  • Fits Chest Size 42" to 44"
  • Jacket Length 31-1/2"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
500RJHM
M
38" to 40"
30-1/2"

$97.20 / each

Enter location to check availability
Catalog Page #  NA

Price $97.20 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size M
  • Fits Chest Size 38" to 40"
  • Jacket Length 30-1/2"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
500RJHXL
XL
48" to 50"
32"

$97.20 / each

Enter location to check availability
Catalog Page #  NA

Price $97.20 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Hood
  • Color Hi-Visibility Yellow/Green
  • Material Polyurethane
  • Size XL
  • Fits Chest Size 48" to 50"
  • Jacket Length 32"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More