Skip Content

Coated Gloves,Black,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MCR

Coated Gloves, Black, L, PR

Price $14.42 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13V971
  • Mfr. Model # N9690FCL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # G7368
  • Shipping Weight 0.3 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coated Gloves
  • Coating Material HPT
  • Coating Coverage Full
  • Coating Finish Textured
  • Lining Acrylic Terry/Nylon
  • Size L
  • Color Black
  • Cuff Rolled
  • Gauge 15
  • Standards CE 3232
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 2
  • Application Cold Storage, Commercial Fishing, Construction/Utilities, Outdoor Winter Use
  • Resists Abrasions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Gloves work well in cold wet conditions. Dexterity isn't impaired too much.You can run equipment while wearing, but probably not a smart phone. My first pair were only palm coated. The only place that wore out was the uncoated area between thumb, and forefinger. My first pair of these are still in service after 4 months of use. The coating really stands up to work. I have split,stacked, and moved at least 2 dozen cords of wood, and operated brush chipper 3 times a week in all sorts of conditions.The only drawback to these gloves is; when you do finally get the insides soaked, the inner lined can roll out when taking gloves off. Well worth the $$$$ !! January 25, 2013
  • 2016-02-08 T19:57:53.948-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13V971, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.