Skip Content

General Purpose Flow Switch,NEMA4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Flow Switch, NEMA4

Price $268.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RUL4
  • Mfr. Model # FS254
  • UNSPSC # 39121538
  • Catalog Page # 3755
  • Shipping Weight 2.39 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Switch
  • Min. Flow Rate (GPM)5.8
  • Max. Flow GPM131
  • Connection Size (In.)1 MNPT
  • Switch EnclosureNEMA 4
  • Min. Ambient Temp. (F)32
  • Min. Fluid Temp. (F)30
  • Max. Fluid Temp. (F)250
  • Max. Pressure (PSI)160
  • Operating Velocity Range (FPM)130 to 280
  • Switch TypeSingle Pole Double Throw Snap Switch
  • Contact Rating7.4A @ 120 VAC - Full Load, 120 VA @ 120 or 240 VAC - Pilot Duty
  • Body MaterialBrass
  • Material of ConstructionBrass, SS, EPDM
  • Wetted MaterialsBrass, Stainless Steel, EPDM
  • Max. Operating Velocity (FPM)600
  • Voltage120/240
  • For Use WithWater Systems
  • ApplicationSignal Lights, Alarms, Motors, Automatic Burners and Metering Devices
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • FS254

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year, 7 months ago
    by
    Read all my Q&A
     
    Please wait while more information about anunez is loaded.
    Additional information about anunez could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Conduit entry 1/2 Inch NPT Female.
    1 year, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-26T20:24:43.029-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2RUL4, prod, sort_default
    1 of 1
    • 2015-05-26T20:24:43.031-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_2RUL4, prod, sort_default
    1 of 1