Skip Content

General Purpose Flow Switch,NEMA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Flow Switch, NEMA1

Price $176.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RUL3
  • Mfr. Model # FS251
  • NSN # 5930-00-851-1923
  • UNSPSC # 39121538
  • Catalog Page # 3341
  • Shipping Weight 1.99 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Switch
  • Min. Flow Rate (GPM) 5.8
  • Max. Flow GPM 131
  • Connection Size (In.) 1 MNPT
  • Switch Enclosure NEMA 1
  • Min. Ambient Temp. (F) 32
  • Min. Fluid Temp. (F) 32
  • Max. Fluid Temp. (F) 250
  • Max. Pressure (PSI) 160
  • Operating Velocity Range (FPM) 130 to 280
  • Switch Type Single Pole Double Throw Snap Switch
  • Contact Rating 7.4A @ 120 VAC - Full Load, 120 VA @ 120 or 240 VAC - Pilot Duty
  • Body Material Brass
  • Material of Construction Brass, SS, EPDM
  • Wetted Materials Brass, Stainless Steel, EPDM
  • Max. Operating Velocity (FPM) 600
  • Voltage 120/240
  • For Use With Water Systems
  • Application Signal Lights, Alarms, Motors, Automatic Burners and Metering Devices
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Work great, the only manufacture we use at the hospital and our Account Manager has been anle to get us the best price we have found. April 25, 2013
  • 2016-04-27 T01:06:48.531-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2RUL3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.