Skip Content

Switch,Flow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Switch, Flow

Price $290.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RF63
  • Mfr. Model # FS5-1
  • UNSPSC # 39121538
  • Catalog Page # 3755
  • Shipping Weight 2.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Type1/3 HP, General Purpose, Electrically Operated
  • Min. Flow Rate (GPM)1.5
  • Max. Flow GPM15
  • Connection Size (In.)1 FNPT
  • Switch EnclosureNEMA 1
  • Min. Ambient Temp. (F)32
  • Min. Fluid Temp. (F)32
  • Max. Fluid Temp. (F)250
  • Max. Pressure (PSI)150
  • Switch TypeSingle Pole Double Throw Snap Switch
  • Wetted MaterialsBrass, EPDM
  • Voltage120/240
  • ApplicationSignal Lights, Alarms, Motors, Automatic Burners and Metering Devices

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Has staff answer
     
    1 answer

    WHAT IS THE OPERATING VOLTAGE?

    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about LIPPY is loaded.
    Additional information about LIPPY could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    I have emailed you a specification sheet with the voltage on it. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about CorrieE is loaded.
    Additional information about CorrieE could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Has staff answer
     
    1 answer

    Can switch detect air flow?

    Does this switch work only with liquids, or can it detect air flow as well?
    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about DanD2014 is loaded.
    Additional information about DanD2014 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per supplier this is a General Purpose Liquid Flow Switch.
    Thank you for using Grainger.com Ask & Answer.
    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about PattiY is loaded.
    Additional information about PattiY could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1