Skip Content

Lap Drawer,19-1/2x1-7/8x16-1/2 In,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MBI

Lap Drawer, 19-1/2x1-7/8x16-1/2 In, Black

Price $110.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GU53
  • Mfr. Model # J-30083-BW
  • UNSPSC # 56101703
  • Catalog Page # 1896
  • Catalog Group # E4145
  • Shipping Weight 7.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lap Drawer
  • Color Black
  • Overall Width 19-1/2"
  • Overall Height 1-7/8"
  • Overall Depth 16-1/2"
  • Material Steel
  • Standards Meets or Exceeds ANSI/BIFMA
  • For Use With L-Shaped Single and Double-Pedestal Desks
  • Includes 2 Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 3 out of 5 by Fairly nice drawer, but no mounting instructions. Lock shown in picture, but no lock included; just a hole for a lock in the drawer front. Too expensive to not include instructions and a lock. March 22, 2013
Rated 3 out of 5 by Some mounting instructions would be a big plus. Other than that is seems to be a fairly nice product. February 4, 2013
Rated 5 out of 5 by IT'S MADE IN THE USA!!! Good quality & easy to install. September 21, 2012
  • 2016-05-04 T22:23:11.161-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4GU53, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.