Skip Content

 
Clearance Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clearance Light

Technical Specs

  • Item Clearance Light 
  • Lamp Type LED 
  • Power Source 12VDC 
Color
Please Select
Mounting
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MAXXIMA 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
M20311Y
Amber
Grommet

$13.39 / each

Enter location to check availability
Catalog Page #  NA

Price $13.39 / each

Technical Specs

  • Item Clearance Light
  • Lamp Type LED
  • Color Amber
  • Mounting Grommet
  • Power Source 12VDC
M27011YCL
Amber
Surface

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Item Clearance Light
  • Lamp Type LED
  • Color Amber
  • Mounting Surface
  • Power Source 12VDC
M27011Y
Amber
Surface

$36.80 / each

Enter location to check availability
Catalog Page #  NA

Price $36.80 / each

Technical Specs

  • Item Clearance Light
  • Lamp Type LED
  • Color Amber
  • Mounting Surface
  • Power Source 12VDC
M20311R
Red
Grommet

$13.39 / each

Enter location to check availability
Catalog Page #  NA

Price $13.39 / each

Technical Specs

  • Item Clearance Light
  • Lamp Type LED
  • Color Red
  • Mounting Grommet
  • Power Source 12VDC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More