Skip Content

Courtesy Light,14 LED 3x6In,Rectangular close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Courtesy Light, 14 LED 3x6In, Rectangular

Price $37.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FDY0
  • Mfr. Model # M84407-A
  • UNSPSC # 25173001
  • Catalog Page # N/A
  • Shipping Weight 0.26 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring epoxy-coated sealed electronics, this interior courtesy light offers excellent light output and low amp draw. It has a surface mount design with 4 hidden mounting screws for easy installation.

View More

Technical Specs

  • Item Courtesy Light
  • Type 14 Diode
  • Length 6"
  • Width 3"
  • Depth 1/2"
  • Color Clear
  • Shape Rectangle
  • Lamp Type LED
  • Lamp Life 100,000 hr.
  • Volt Bulb 12.8
  • Number of Bulbs 14
  • Material Polycarbonate/ABS
  • Current Rating 880mA
  • Termination Type Blunt Cut Wires
  • Mounting Type Surface
  • Used For Refrigeration/Freezer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.