Skip Content

 
Cargo Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cargo Light


Technical Specs

  • Item Cargo Light 
  • Lamp Type LED 
Sub-Category
Please Select
Lens Design
Please Select
Light Output
Please Select
Voltage
Please Select
Current Drawn
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MAXXIMA 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Sub-Category
Lens Design
Light Output
Voltage
Current Drawn
Features
Price
Qty
Please use Qty box to add item(s) to cart.
M84438
Cargo Light
Rectangular
1000 Lumens
12VDC
1.1A
Maxx-Touch Sensitive On/Off Switch

$125.80 / each

Enter location to check availability
Catalog Page #  NA

Price $125.80 / each

Technical Specs

  • Sub-Category Cargo Light
  • Item Cargo Light
  • Lens Design Rectangular
  • Lamp Type LED
  • Light Output 1000 Lumens
  • Voltage 12VDC
  • Current Drawn 1.1A
  • Features Maxx-Touch Sensitive On/Off Switch
M844282-A
Cargo Light
Rectangular
HI 550 / LO 250 Lumens
12VDC
Hi 930mA, Lo 370mA
Hi/Off/Low Rocker Switch

$93.55 / each

Enter location to check availability
Catalog Page #  NA

Price $93.55 / each

Technical Specs

  • Sub-Category Cargo Light
  • Item Cargo Light
  • Lens Design Rectangular
  • Lamp Type LED
  • Light Output HI 550 / LO 250 Lumens
  • Voltage 12VDC
  • Current Drawn Hi 930mA, Lo 370mA
  • Features Hi/Off/Low Rocker Switch
M84418
Cargo Lights
2000 Lumens
12/24VDC
1.15A

$206.75 / each

Enter location to check availability
Catalog Page #  NA

Price $206.75 / each

Technical Specs

  • Sub-Category Cargo Lights
  • Item Cargo Light
  • Lamp Type LED
  • Light Output 2000 Lumens
  • Voltage 12/24VDC
  • Current Drawn 1.15A
M84429
Cargo Lights
550 Lumens
12VDC
2.26A

$91.80 / each

Enter location to check availability
Catalog Page #  NA

Price $91.80 / each

Technical Specs

  • Sub-Category Cargo Lights
  • Item Cargo Light
  • Lamp Type LED
  • Light Output 550 Lumens
  • Voltage 12VDC
  • Current Drawn 2.26A
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More