Skip Content

Clutch,Sprocket,5/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Clutch, Sprocket, 5/8 In

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3ZC53
  • Mfr. Model # SS1058
  • UNSPSC # 99999999
  • Catalog Page # N/A
  • Shipping Weight 2.45 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Clutch
  • TypeSprocket
  • Engine Shaft Dia. (In.)5/8
  • Chain Size40/41/420
  • Number of Teeth10
  • Depth (In.)2-1/4
  • Outside Dia. (In.)4-1/4
  • RotationCW/CCW
  • KeywayStandard
  • Keyway (In.)3/16
  • KeyYes
  • SetscrewYes
  • ShoeSintered Metal
  • SleeveGround Bearing
  • SpringStainless Steel Garter
  • FunctionTransmit Torque Loads Up to 10 feet-lbs at Up to 4000 RPM. Preset to Engage at 2000 RPM
  • ApplicationFor Air Cooled Gas Engine, Outdoor Equipment, Go-karts and Mini-bikes, where the Load is Automatically Transferred Based on Engine Speed, for 4-cycle Engines 2 to 6 HP
  • Includes3/16" Standard Keyway, Setscrews

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.