Skip Content

Antifreeze/Coolant,1 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Antifreeze/Coolant, 1 gal

Price $22.13 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6EMX8
  • Mfr. Model # 719009
  • UNSPSC # 25174004
  • Catalog Page # 1170
  • Shipping Weight 9.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valvoline™ MaxLife™ universal antifreeze/coolant for high-mileage automobiles and light-duty trucks is formulated to help extend vehicle life by maintaining a stable temperature in all climates and driving conditions. MaxLife helps protect against cold weather freezeups and hot weather boil-overs. The fluid lubricates and protects gaskets and seals, and its ethylene glycol-based chemistry offers corrosion protection for all cooling system metals, including aluminum.

View More

Technical Specs

  • Item Antifreeze Coolant
  • Type Concentrate
  • Size 1 gal.
  • Size/Net Weight 1 gal.
  • Color Yellow
  • Container Type Bottle
  • Appearance Green Liquid
  • pH 10.7
  • Dilution Ratio 50/50
  • Boiling Point (F) 330
  • Freezing Point (F) -36
  • Flash Point (F) 250
  • Specific Gravity 1.13
  • For Use With Passenger Cars and Light Trucks
  • pH Value 10.4
  • Standards ASTM
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.