Skip Content

Regulator,Gas Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Regulator, Gas Pressure

Price: NA

Item no longer available


  • Item # 3UP35
  • Mfr. Model # RV47L (1/2")
  • UNSPSC # 40142201
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Pressure Regulator
  • Regulator TypePoppet
  • Pipe Size1/2"
  • Mounting PositionMultipoise
  • Capacity125,000 BtuH
  • Max. Inlet Pressure1/2 psi
  • Max. Load40,000 BtuH
  • Gas TypeNG
  • Connection TypeFNPT
  • Outlet Pressure Range4" WC
  • Ambient Temp. Range32 Degrees to 225 Degrees F
  • Inlet Emergency Exposure Limits2.5 psi
  • Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop60
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (2 Questions : 2 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    i need to replace a old regulator on a heater. the old regulator is R81 RV35ALF 1/2 PSIG PO8.0" minimum inlet LP gas press - 10" w c manifold press LP gas - 8" w c . what will work.
    1 year, 8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about riggsshop is loaded.
    Additional information about riggsshop could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    following:
    In order to properly size a replacement regulator, we will need you to contact us at 1-800-GRAINGER and provide us with the following:
    1) Type of gas – in your use LP is stated
    2) Inlet pressure to the regulator – in your use 1/2 psi is stated
    3) Outlet pressure required – in your use 8” WC is stated
    4) Pipe size – information needed
    5) BTU’s requires – information needed.
    Please contact us with the needed information and we will assist you with regulator selection.
    Thank you for using Grainger Ask and Answer.
    1 year, 8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    I am converting this cooktop to propane, I have ordered the new jets for propane.
    2 years ago
    by
    Read all my Q&A
     
    Please wait while more information about kenjh is loaded.
    Additional information about kenjh could not be loaded.
    +1point
    1out of 1found this question helpful.
    Was this helpful?helpful1unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following:

    This regulator can be used on propane or natural gas without any need for modifications. As long as it fits your system needs (1/2 PSI inlet pressure, 3”-6” WC outlet, 125,000 BTU’s maximum outlet, ½” NPT connection) it will not need to be altered at all.

    Thank you for using Grainger Ask and Answer.
    1 year, 11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-09-03T19:38:35.059-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3UP35, prod, sort_default
    1 of 1
    • 2015-09-03T19:38:35.061-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3UP35, prod, sort_default
    1 of 1