Skip Content

Line Regulator, Lever-Acting Line,3/8 in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Line Regulator, Lever-Acting Line, 3/8 in

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 29RU34
  • Mfr. Model # 325-3L-33-0014
  • UNSPSC # 41112404
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for natural, manufactured, mixed, LP, or LP gas-air mixtures. Can be used with piping systems such as CSST (corrugated stainless steel) or semirigid copper tubing. Balanced valve design virtually eliminates inlet pressure effect. Corrosion-resistant aluminum alloy housings. External venting must be in accordance with government and plumbing codes and regulations.
Regulator must be mounted in an upright position when using a vent limiting device (or vent protecting device). Install the regulator properly with gas flowing as indicated by the arrow on the casting.

View More

Technical Specs

  • Item Line Regulator
  • Regulator Type Lever-Acting Line
  • Pipe Size 3/8"
  • Mounting Position Horizontal Upright
  • Capacity 250,000 BtuH
  • Max. Inlet Pressure 2 psi
  • Venting 1/8" NPT
  • Max. Load 140,000 BtuH
  • Gas Type LP or NG
  • Connection Type FNPT
  • Outlet Pressure Range 7 " to 11" WC
  • Ambient Temp. Range -40 Degrees to 205 Degrees F
  • Inlet Emergency Exposure Limits 65 psi
  • Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop 30
  • Standards CSA Certified
  • Includes Mfr. No. 12A09
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.