Skip Content

Gas Pressure Regulator,3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gas Pressure Regulator, 3/4 In

Price $26.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4E226
  • Mfr. Model # RV48 (3/4")
  • UNSPSC # 40142201
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGas Pressure Regulator
  • Regulator TypePoppet
  • Pipe Size3/4"
  • Mounting PositionHorizontal Upright
  • Capacity250,000 Btu/hr
  • Max. Inlet Pressure1/2 psi
  • Venting1/8" NPT
  • Max. Load40,000 BtuH
  • Gas TypeLP or NG
  • Outlet Pressure Range3 to 6" WC
  • Ambient Temp. Range30 Degrees to 225 Degrees F
  • Inlet Emergency Exposure Limits2.5 psi
  • Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop150
  • StandardsCSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    The max inlet pressure is 0.5 PSI sounds a bit low. Maybe typo? I want to use this regulator for a Grizzly 6 burner/Oven stove using Propane (LPG)
    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ukeboy57 is loaded.
    Additional information about ukeboy57 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This item is a low pressure regulator which can be used with either LP or Natural Gas, having an inlet pressure of ½ PSI, and allowing for an outlet pressure range of 3”-6” WC. If you need a different range, please contact us at 1-800-GRAINGER for assistance.

    Thank you for using Grainger Ask and Answer.
    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-03-31T19:40:53.450-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4E226, prod, sort_default
    1 of 1
    • 2015-03-31T19:40:53.452-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4E226, prod, sort_default
    1 of 1