Skip Content

 
Double Acting Tie Rod Style Hydraulic Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Acting Tie Rod Style Hydraulic Cylinder


Technical Specs

  • Item Hydraulic Cylinder 
  • Type Double Acting Tie Rod Style 
  • Max. Pressure (PSI) 2500 
Bore Dia. (In.)
Please Select
Stroke (In.)
Please Select
Retract (In.)
Please Select
Rod Dia. (In.)
Please Select
Port Size (NPT)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Bore Dia. (In.)
Stroke (In.)
Retract (In.)
Rod Dia. (In.)
Port Size (NPT)
Price
Qty
Please use Qty box to add item(s) to cart.
218-314
2
36
46-1/4
1-1/8
3/8"

$301.75 / each

Enter location to check availability
Catalog Page #  3110 

Price $301.75 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 2
  • Stroke (In.) 36
  • Max. Pressure (PSI) 2500
  • Retract (In.) 46-1/4
  • Rod Dia. (In.) 1-1/8
  • Port Size (NPT) 3/8"
218-315
2
48
58 1/4
1-1/8
3/8"

$308.75 / each

Enter location to check availability
Catalog Page #  3110 

Price $308.75 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 2
  • Stroke (In.) 48
  • Max. Pressure (PSI) 2500
  • Retract (In.) 58 1/4
  • Rod Dia. (In.) 1-1/8
  • Port Size (NPT) 3/8"
218-330
2-1/2
36
46-1/4
1-1/4
3/8"

$304.25 / each

Enter location to check availability
Catalog Page #  3110 

Price $304.25 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 2-1/2
  • Stroke (In.) 36
  • Max. Pressure (PSI) 2500
  • Retract (In.) 46-1/4
  • Rod Dia. (In.) 1-1/4
  • Port Size (NPT) 3/8"
218-331
2-1/2
48
58 1/4
1-1/4
3/8"

$375.00 / each

Enter location to check availability
Catalog Page #  3110 

Price $375.00 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 2-1/2
  • Stroke (In.) 48
  • Max. Pressure (PSI) 2500
  • Retract (In.) 58 1/4
  • Rod Dia. (In.) 1-1/4
  • Port Size (NPT) 3/8"
218-344
3
30
40-1/4
1-1/2
1/2"

$305.75 / each

Enter location to check availability
Catalog Page #  3110 

Price $305.75 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 3
  • Stroke (In.) 30
  • Max. Pressure (PSI) 2500
  • Retract (In.) 40-1/4
  • Rod Dia. (In.) 1-1/2
  • Port Size (NPT) 1/2"
218-345
3
36
46-1/4
1-1/2
1/2"

$312.25 / each

Enter location to check availability
Catalog Page #  3110 

Price $312.25 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 3
  • Stroke (In.) 36
  • Max. Pressure (PSI) 2500
  • Retract (In.) 46-1/4
  • Rod Dia. (In.) 1-1/2
  • Port Size (NPT) 1/2"
218-328
3-1/2
36
46-1/4
1-1/2
1/2"

$302.25 / each

Enter location to check availability
Catalog Page #  3110 

Price $302.25 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 3-1/2
  • Stroke (In.) 36
  • Max. Pressure (PSI) 2500
  • Retract (In.) 46-1/4
  • Rod Dia. (In.) 1-1/2
  • Port Size (NPT) 1/2"
218-347
3-1/2
4
14-1/4
1-1/2
1/2"

$327.00 / each

Enter location to check availability
Catalog Page #  3110 

Price $327.00 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 3-1/2
  • Stroke (In.) 4
  • Max. Pressure (PSI) 2500
  • Retract (In.) 14-1/4
  • Rod Dia. (In.) 1-1/2
  • Port Size (NPT) 1/2"
218-348
3-1/2
6
16-1/4
1-1/4
1/2"

$314.00 / each

Enter location to check availability
Catalog Page #  3110 

Price $314.00 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 3-1/2
  • Stroke (In.) 6
  • Max. Pressure (PSI) 2500
  • Retract (In.) 16-1/4
  • Rod Dia. (In.) 1-1/4
  • Port Size (NPT) 1/2"
218-364
4
16
26-1/4
1-1/2
1/2"

$300.25 / each

Enter location to check availability
Catalog Page #  3110 

Price $300.25 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 4
  • Stroke (In.) 16
  • Max. Pressure (PSI) 2500
  • Retract (In.) 26-1/4
  • Rod Dia. (In.) 1-1/2
  • Port Size (NPT) 1/2"
218-305
4
24
34-1/4
1-1/2
1/2"

$320.75 / each

Enter location to check availability
Catalog Page #  3110 

Price $320.75 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 4
  • Stroke (In.) 24
  • Max. Pressure (PSI) 2500
  • Retract (In.) 34-1/4
  • Rod Dia. (In.) 1-1/2
  • Port Size (NPT) 1/2"
218-332
4
24
34-1/4
2
1/2"

$377.25 / each

Enter location to check availability
Catalog Page #  3110 

Price $377.25 / each

Technical Specs

  • Item Hydraulic Cylinder
  • Type Double Acting Tie Rod Style
  • Bore Dia. (In.) 4
  • Stroke (In.) 24
  • Max. Pressure (PSI) 2500
  • Retract (In.) 34-1/4
  • Rod Dia. (In.) 2
  • Port Size (NPT) 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More