Skip Content

Yellow Ventilation Utility Blower Hose, Vinyl/Polyester Fabric, 8" Inside Dia., 15 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Yellow Ventilation Utility Blower Hose, Vinyl/Polyester Fabric, 8" Inside Dia., 15 ft. Length

Price $159.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WB43
  • Mfr. Model # 0616-0800-0565-60
  • UNSPSC # 40101506
  • Catalog Page # 3176
  • Shipping Weight 9.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Ducting Hose
1PVEP-HM Blower Hose with Wear Strip
• UL-94V-O Listed flame rating Operating temp. range: -20° to 180°F
Hose is compressible from 15 ft. to 11". Vinyl-on-polyester fabric construction is protected with a vulcanized wear strip. Includes sewn cuff, belt, and buckle on each end. For positive airflow applications.
Note: Hose and air mover sold separately.

View More

Technical Specs

  • Item Ventilation Utility Blower Hose
  • Application Air
  • Material Vinyl/Polyester Fabric
  • Color Yellow
  • Inside Dia. 8"
  • Length 15 ft.
  • Bend Radius 6"
  • Max. Pressure 8 psi
  • Vacuum Rating 1.5" Hg
  • Operating Temp. Range -20 Degrees to 180 Degrees F
  • Number of Plies 1
  • Standards UL-94V-0
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.