Skip Content

 
Rebar Tying Tool Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rebar Tying Tool Kit

MAX

Technical Specs

  • Item Rebar Tying Tool Kit 
  • Battery Included / Bare Tool Battery Included 
Voltage
Please Select
Wire Size
Please Select
Rebar Size
Please Select
Tying Speed
Please Select
Cordless Tool Battery Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Voltage
Wire Size
Rebar Size
Tying Speed
Cordless Tool Battery Type
Price
Qty
Please use Qty box to add item(s) to cart.
RB517(N)
14.4
21 ga.
#5 x #5 to #7 x #8
0.9 to 1.1 sec./Tie
Li-Ion

$3,596.00 / each

Enter location to check availability
Catalog Page #  898 

Price $3,596.00 / each

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Wire Size 21 ga.
  • Rebar Size #5 x #5 to #7 x #8
  • Tying Speed 0.9 to 1.1 sec./Tie
  • Cordless Tool Battery Type Li-Ion
RB218
14.4
21 ga.
Up to #3 x #3
Less Than 0.8 sec./Tie
Li-Ion

$4,000.00 / each

Enter location to check availability
Catalog Page #  898 

Price $4,000.00 / each

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Wire Size 21 ga.
  • Rebar Size Up to #3 x #3
  • Tying Speed Less Than 0.8 sec./Tie
  • Cordless Tool Battery Type Li-Ion
RB398
14.4
21 ga.
Up to #6 x #5
Less Than 1 sec./Tie
Li-Ion

$3,419.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,419.00 / each

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Wire Size 21 ga.
  • Rebar Size Up to #6 x #5
  • Tying Speed Less Than 1 sec./Tie
  • Cordless Tool Battery Type Li-Ion
RB518
14.4
21 ga.
Up to #8 x #7
0.9 to 1.1 sec./Tie
Li-Ion

$3,571.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,571.00 / each

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Wire Size 21 ga.
  • Rebar Size Up to #8 x #7
  • Tying Speed 0.9 to 1.1 sec./Tie
  • Cordless Tool Battery Type Li-Ion
RB217(N)
14.4
21 ga.
Wire Mesh x Wire Mesh to #3 x #3
Less Than 0.8 sec./Tie
Li-Ion

$2,318.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2,318.74 / each

Price $3,865.00 / each

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Wire Size 21 ga.
  • Rebar Size Wire Mesh x Wire Mesh to #3 x #3
  • Tying Speed Less Than 0.8 sec./Tie
  • Cordless Tool Battery Type Li-Ion
PJRC160
25.2
Up To #5
3.3 Sec./Tie
Li-Ion

$1,185.91 / each

Enter location to check availability
Catalog Page #  898 

Clearance Price $1,185.91 / each

Price $4,123.00 / each

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 25.2
  • Rebar Size Up To #5
  • Tying Speed 3.3 Sec./Tie
  • Cordless Tool Battery Type Li-Ion
RB655
9.6
16 ga.
Up to #9 x #8
0.8 to 1.1 sec./Tie
NiMH

$4,066.00 / each

Enter location to check availability
Catalog Page #  898 

Price $4,066.00 / each

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 9.6
  • Wire Size 16 ga.
  • Rebar Size Up to #9 x #8
  • Tying Speed 0.8 to 1.1 sec./Tie
  • Cordless Tool Battery Type NiMH
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms