Skip Content

Rebar Tying Tool Kit,14.4V,Up to #7x#8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

MAX

Rebar Tying Tool Kit, 14.4V, Up to #7x#8

Price $3,596.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19TU02
  • Mfr. Model # RB517(N)
  • UNSPSC # 27112703
  • Catalog Page # 898
  • Shipping Weight 15.85 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 14.4
  • Wire Size 21 ga.
  • Rebar Size #5 x #5 to #7 x #8
  • Tying Speed 0.9 to 1.1 sec./Tie
  • Battery Included 11A335
  • Battery Pack Replacement 11A335
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Wraps Per Tie 3 to 4
  • Ties Per Coil 75 to 90
  • Ties Per Charge Approx. 1700 to 1800
  • Features Quick Tying, About 5 Times Faster Than Manual Tying, One Hand Operation, Reduces Risk of Health Problem, Light Weight and Compact Body, Learn to Operate In Just Minutes
  • Length 12"
  • Width 4-1/8"
  • Height 12"
  • Tool Weight 5.3 lb.
  • Includes Battery, Charger, Plastic Case, Belt Hook, Instructional DVD
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.