Skip Content

 
Slotted Shim Assortment close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Slotted Shim Assortment


Technical Specs

  • ItemSlotted Shim Assortment 
  • Material300 Series Stainless Steel 
Width
Please Select
Length
Please Select
Slot Width
Please Select
Slot Depth
Please Select
Number of Pieces
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MAUDLIN PRODUCTS 
Select items to compareView Compare
15 Products
Compare /
Product #
Mfr.
Model #
Width
Length
Slot Width
Slot Depth
Number of Pieces
Price
Qty
Please use Qty box to add item(s) to cart.
MS-AK
260

$1,276.00 / each

Enter location to check availability
Slotted Shim Asst,SS,Sizes A-D,260 PC
Catalog Page #  NA

Price $1,276.00 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Number of Pieces260
MSA2-CK
2"
2"
5/8"
1-9/32"
130

$171.25 / each

Enter location to check availability
Slotted Shim Asst,SS,A-2 X 2 In,130 PC
Catalog Page #  NA

Price $171.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width2"
  • Length2"
  • Slot Width5/8"
  • Slot Depth1-9/32"
  • Number of Pieces130
MSA2-FK
2"
2"
5/8"
1-9/32"
260

$291.25 / each

Enter location to check availability
Slotted Shim Asst,SS,A-2 X 2 In,260 PC
Catalog Page #  NA

Price $291.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width2"
  • Length2"
  • Slot Width5/8"
  • Slot Depth1-9/32"
  • Number of Pieces260
MSA2-SK
2"
2"
5/8"
1-9/32"
80

$108.05 / each

Enter location to check availability
Slotted Shim Asst,SS,A-2 X 2 In,80 PC
Catalog Page #  NA

Price $108.05 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width2"
  • Length2"
  • Slot Width5/8"
  • Slot Depth1-9/32"
  • Number of Pieces80
MSB3-CK
3"
3"
7/8"
2-1/8"
130

$255.25 / each

Enter location to check availability
Slotted Shim Asst,SS,B-3 X 3 In,130 PC
Catalog Page #  NA

Price $255.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width3"
  • Length3"
  • Slot Width7/8"
  • Slot Depth2-1/8"
  • Number of Pieces130
MSB3-FK
3"
3"
7/8"
2-1/8"
260

$435.25 / each

Enter location to check availability
Slotted Shim Asst,SS,B-3 X 3 In,260 PC
Catalog Page #  NA

Price $435.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width3"
  • Length3"
  • Slot Width7/8"
  • Slot Depth2-1/8"
  • Number of Pieces260
MSB3-SK
3"
3"
7/8"
2-1/8"
80

$150.25 / each

Enter location to check availability
Slotted Shim Asst,SS,B-3 X 3 In,80 PC
Catalog Page #  NA

Price $150.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width3"
  • Length3"
  • Slot Width7/8"
  • Slot Depth2-1/8"
  • Number of Pieces80
MSC4-CK
4"
4"
1-1/4"
2-3/4"
130

$360.25 / each

Enter location to check availability
Slotted Shim Asst,SS,C-4 X 4 In,130 PC
Catalog Page #  NA

Price $360.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width4"
  • Length4"
  • Slot Width1-1/4"
  • Slot Depth2-3/4"
  • Number of Pieces130
MSC4-FK
4"
4"
1-1/4"
2-3/4"
260

$690.50 / each

Enter location to check availability
Slotted Shim Asst,SS,C-4 X 4 In,260 PC
Catalog Page #  NA

Price $690.50 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width4"
  • Length4"
  • Slot Width1-1/4"
  • Slot Depth2-3/4"
  • Number of Pieces260
MSC4-SK
4"
4"
1-1/4"
2-3/4"
80

$198.25 / each

Enter location to check availability
Slotted Shim Asst,SS,C-4 X 4 In,80 PC
Catalog Page #  NA

Price $198.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width4"
  • Length4"
  • Slot Width1-1/4"
  • Slot Depth2-3/4"
  • Number of Pieces80
MSD5-CK
5"
5"
1-5/8"
3-5/8"
130

$540.50 / each

Enter location to check availability
Slotted Shim Asst,SS,D-5 X 5 In,130 PC
Catalog Page #  NA

Price $540.50 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width5"
  • Length5"
  • Slot Width1-5/8"
  • Slot Depth3-5/8"
  • Number of Pieces130
MSD5-FK
5"
5"
1-5/8"
3-5/8"
260

$1,021.00 / each

Enter location to check availability
Slotted Shim Asst,SS,D-5 X 5 In,260 PC
Catalog Page #  NA

Price $1,021.00 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width5"
  • Length5"
  • Slot Width1-5/8"
  • Slot Depth3-5/8"
  • Number of Pieces260
MSD5-SK
5"
5"
1-5/8"
3-5/8"
80

$285.25 / each

Enter location to check availability
Slotted Shim Asst,SS,D-5 X 5 In,80 PC
Catalog Page #  NA

Price $285.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width5"
  • Length5"
  • Slot Width1-5/8"
  • Slot Depth3-5/8"
  • Number of Pieces80
MSE6-FK
6'
6"
2"
4"
52

$450.25 / each

Enter location to check availability
Slotted Shim Asst,SS,E-6 X 6 In,52 PC
Catalog Page #  NA

Price $450.25 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width6'
  • Length6"
  • Slot Width2"
  • Slot Depth4"
  • Number of Pieces52
MSH8-FK
8"
8"
2-1/2"
6"
52

$627.50 / each

Enter location to check availability
Slotted Shim Asst,SS,H-8 X 8 In,52 PC
Catalog Page #  NA

Price $627.50 / each

Technical Specs

  • ItemSlotted Shim Assortment
  • Material300 Series Stainless Steel
  • Width8"
  • Length8"
  • Slot Width2-1/2"
  • Slot Depth6"
  • Number of Pieces52
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More