Skip Content

Slotted Shim Asst,SS,C-4 X 4 In,260 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Slotted Shim Asst, SS, C-4 X 4 In, 260 PC

Price $728.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NZH5
  • Mfr. Model # MSC4-FK
  • UNSPSC # 31231403
  • Catalog Page # N/A
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Slotted Shim Assortment
  • Type With Tab
  • Material 300 Series Stainless Steel
  • Width 4"
  • Length 4"
  • Thickness Range (In.) 0.001 - 0.125
  • Size C - 4 X 4"
  • Tab Width 2-1/4"
  • Tab Height 3/4"
  • Slot Width 1-1/4"
  • Slot Depth 2-3/4"
  • Bolt Size 7/8"
  • Number of Pieces 260
  • Application Used For Leveling
  • Includes 20 Each Of These Thicknesses 0.001, 0.002, 0.003, 0.004, 0.005, 0.010, 0.015, 0.020, 0.025, 0.050, 0.075, 0.100, And 0.125"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I've used a lot of slotted shim assortments in my day, and this one is by far the best. The slotting is dead on, and the assortment is exactly the right mix. Three cheers for Maudlin and Grainger - hip hip - horray - hip hip - hooray, hip hip - hooray! February 6, 2013
  • 2016-05-04 T22:05:13.876-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2NZH5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.