Skip Content

 
Round Magnet with Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Round Magnet with Handle

Technical Specs

  • Item Round Magnet with Handle 
  • Material Ceramic Magnet, Vinyl Handle 
Max. Pull
Please Select
Overall Height
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Overall Height
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
7516
11 lb.
1"
1-1/2"

$2.92 / each

Enter location to check availability
Catalog Page #  NA

Price $2.92 / each

Technical Specs

  • Item Round Magnet with Handle
  • Material Ceramic Magnet, Vinyl Handle
  • Max. Pull 11 lb.
  • Overall Height 1"
  • Diameter 1-1/2"
7517
20 lb.
1"
2"

$4.07 / each

Enter location to check availability
Catalog Page #  NA

Price $4.07 / each

Technical Specs

  • Item Round Magnet with Handle
  • Material Ceramic Magnet, Vinyl Handle
  • Max. Pull 20 lb.
  • Overall Height 1"
  • Diameter 2"
7505
25 lb.
1-1/4"
2-5/8"

$5.88 / each

Enter location to check availability
Catalog Page #  NA

Price $5.88 / each

Technical Specs

  • Item Round Magnet with Handle
  • Material Ceramic Magnet, Vinyl Handle
  • Max. Pull 25 lb.
  • Overall Height 1-1/4"
  • Diameter 2-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More