Skip Content

 
Magnetic Strip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Magnetic Strip


Technical Specs

  • ItemMagnetic Strip 
Nonmagnetic Side
Please Select
Max. Pull
Please Select
Length
Please Select
Width
Please Select
Thickness
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Nonmagnetic Side
Max. Pull
Length
Width
Thickness
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
07013
Indoor Adhesive
6 lb.
25 ft.
1/2"
0.06"

$113.45 / pkg. of 6

Mag. Strip,25 ft. L,1/2 In W,PK 6
Catalog Page #  NA

Price $113.45 / pkg. of 6

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor Adhesive
  • Max. Pull6 lb.
  • Length25 ft.
  • Width1/2"
  • Thickness0.06"
AG40ACX50
Indoor/Outdoor Adhesive
13 lb.
50 ft.
1"
0.06"

$58.10 / each

Magnetic Strip,50 ft. L,1 In W
Catalog Page #  2583 

Price $58.10 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor/Outdoor Adhesive
  • Max. Pull13 lb.
  • Length50 ft.
  • Width1"
  • Thickness0.06"
ZG80ACX50
Indoor/Outdoor Adhesive
26 lb.
50 ft.
2"
0.06"

$102.35 / each

Magnetic Strip,50 ft. L,2 In W
Catalog Page #  2583 

Price $102.35 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor/Outdoor Adhesive
  • Max. Pull26 lb.
  • Length50 ft.
  • Width2"
  • Thickness0.06"
ZG05ACX50
Indoor/Outdoor Adhesive
2.75 lb.
50 ft.
1/4"
0.06"

$35.60 / each

Magnetic Strip,50 ft. L,1/4 In W
Catalog Page #  2583 

Price $35.60 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor/Outdoor Adhesive
  • Max. Pull2.75 lb.
  • Length50 ft.
  • Width1/4"
  • Thickness0.06"
ZG90ACX50
Indoor/Outdoor Adhesive
39 lb.
50 ft.
3"
0.06"

$143.15 / each

Magnetic Strip,50 ft. L,3 In W
Catalog Page #  2583 

Price $143.15 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor/Outdoor Adhesive
  • Max. Pull39 lb.
  • Length50 ft.
  • Width3"
  • Thickness0.06"
ZG30ACX50
Indoor/Outdoor Adhesive
9 lb.
50 ft.
3/4"
0.06"

$48.40 / each

Magnetic Strip,50 ft. L,3/4 In W
Catalog Page #  2583 

Price $48.40 / each

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SideIndoor/Outdoor Adhesive
  • Max. Pull9 lb.
  • Length50 ft.
  • Width3/4"
  • Thickness0.06"
07087
Printable White Vinyl
60 lb.
11"
8"
0.02"

Product ships within 5 business days from supplier

$419.00 / pkg. of 50

Mag. Strip,11 In L,8 In W,PK 50
Catalog Page #  NA

Price $419.00 / pkg. of 50

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull60 lb.
  • Length11"
  • Width8"
  • Thickness0.02"
07027
Printable White Vinyl
60 lb.
8"
5"
0.02"

$105.50 / pkg. of 24

Mag. Strip,8 In L,5 In W,PK 24
Catalog Page #  NA

Price $105.50 / pkg. of 24

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull60 lb.
  • Length8"
  • Width5"
  • Thickness0.02"
08505
Printable White Vinyl
85 lb.
24"
12"
0.03"

$147.20 / pkg. of 6

Mag. Strip,24 In L,12 In W,PK 6
Catalog Page #  NA

Price $147.20 / pkg. of 6

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull85 lb.
  • Length24"
  • Width12"
  • Thickness0.03"
07060
Printable White Vinyl
85 lb.
4 ft.
24"
0.03"

Product ships within 5 business days from supplier

$463.75 / pkg. of 6

Mag. Strip,48 In L,24 In W,PK 6
Catalog Page #  NA

Price $463.75 / pkg. of 6

Technical Specs

  • ItemMagnetic Strip
  • Nonmagnetic SidePrintable White Vinyl
  • Max. Pull85 lb.
  • Length4 ft.
  • Width24"
  • Thickness0.03"

Alternate Search Terms