Skip Content

 
Business Card Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Business Card Magnet

Technical Specs

  • Item Business Card Magnet 
  • Nonmagnetic Side Indoor Adhesive 
  • Max. Pull 85 lb. 
  • Length 3-1/2" 
  • Width 2" 
  • Thickness 0.02" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
8010

$3.72 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $3.72 / pkg. of 10

Technical Specs

  • Item Business Card Magnet
  • Nonmagnetic Side Indoor Adhesive
  • Max. Pull 85 lb.
  • Length 3-1/2"
  • Width 2"
  • Thickness 0.02"
8025

$6.34 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $6.34 / pkg. of 25

Technical Specs

  • Item Business Card Magnet
  • Nonmagnetic Side Indoor Adhesive
  • Max. Pull 85 lb.
  • Length 3-1/2"
  • Width 2"
  • Thickness 0.02"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More