Skip Content

Combination Padlock,Side,3Dial,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combination Padlock, Side, 3Dial, Black

Price $6.82 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FG14
  • Mfr. Model # 646D
  • UNSPSC # 46171501
  • Catalog Page # 2627
  • Shipping Weight 0.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLuggage Combination Padlock
  • TSA ApprovedTSA Not Approved
  • Opened Lock WarningNo
  • Number of Dials3
  • Dial LocationSide
  • ResettableResettable
  • ColorBlack/Silver
  • Body MaterialZinc Alloy
  • Body Width13/16"
  • Body Thickness3/8"
  • Shackle MaterialSteel
  • Shackle Dia.1/8"
  • Shackle Height7/8"
  • Shackle Width3/8"
  • For Use WithLuggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I do not remember my combination
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about bugsbunny is loaded.
Additional information about bugsbunny could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer,
1. Adjust dials so the preset factory combination of 0-0-0 appears clearly in the “windows”.
2. Pull shackle straight up and rotate it 90˚ counter clockwise so the notch on the shackle aligns with the notch in the lock body.
3. Firmly press shackle down into the body of the lock and rotate it counter clockwise an additional 90˚. The shackle should be pushed securely inside the body of the lock so it will not come out.
4. Set the 3 dials to any combination you choose. Make sure each number appears clearly in the window. Record your combination – once the lock is set, there is no way to open it without the combination.
5. Rotate the shackle 180˚ clockwise. The lock is now ready to be used with your new combination. To change the combination again, repeat steps 1-5.
If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the instruction manual from the supplier here is how to set the combination.

Your new lock is preset at the factory to unlock at 0-0-0. Make sure you are able to open and close the lock prior to setting your own combination. Carefully follow each step to ensure proper setting procedures.
1.
Adjust dials so the preset factory combination of 0-0-0 appears clearly in the “windows”.
2.
Pull shackle straight up and rotate it 90˚ counter clockwise so the notch on the shackle aligns with the notch in the lock body.
3.
Firmly press shackle down into the body of the lock and rotate it counter clockwise an additional 90˚. The shackle should be pushed securely inside the body of the lock so it will not come out.
4.
Set the 3 dials to any combination you choose. Make sure each number appears clearly in the window. Record your combination – once the lock is set, there is no way to open it without the combination.
5.
Rotate the shackle 180˚ clockwise. The lock is now ready to be used with your new combination. To change the combination again, repeat steps 1-5.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-18T19:38:46.331-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FG14, prod, sort_default
1 of 1
  • 2015-04-18T19:38:46.334-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FG14, prod, sort_default
1 of 1