Skip Content

Security Cable,3/8 in,15 ft,Woven Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Security Cable, 3/8 in, 15 ft, Woven Steel

Price $29.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38W815
  • Mfr. Model # 72DPF
  • UNSPSC # 46171502
  • Catalog Page # 2628
  • Shipping Weight 3.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSecurity Cable
  • Body MaterialWoven Steel
  • Length15 ft.
  • Diameter3/8"
  • CharacteristicsProtective Coating Helps Prevent Scratching
  • FinishVinyl
  • FunctionFor Securing Large or Bulky Items, Including Tools and Ladders
  • For Use With6JD74, 1A446, 1A375 Security Locks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Durable braided steel wire cable offers superior strength and flexibility. Looped ends allow use with U-locks or padlocks.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I used two of these cables as part of a winching setup to pul a dock out of the lake and up an incline. One connected to eye bolts on the dock using connectors and went thru a pulley to which the other cable was connected and then to the winch's hook. It worked very well and was an excellent choice for this application.
I would like to know if you rate theses cables for pull strength.
9 months ago
by
Read all my Q&A
 
Please wait while more information about Treehugger is loaded.
Additional information about Treehugger could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this is not rated for use on a winch.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

can I get this in a 50ft lenght?

1 year ago
by
Read all my Q&A
 
Please wait while more information about cable is loaded.
Additional information about cable could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:37:10.687-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38W815, prod, sort_default
1 of 1
  • 2015-07-28T19:37:10.689-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38W815, prod, sort_default
1 of 1