Skip Content

Portable Lockout Kit,Filled,39Components close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Lockout Kit, Filled, 39Components

Price $476.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HY69
  • Mfr. Model # 1458V410
  • UNSPSC # 46171511
  • Catalog Page # 2383
  • Shipping Weight 10.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 39
  • Number of Padlocks Included 6
  • Included Padlock Body Material Thermoplastic
  • Keyed Different
  • Case Style Satchel
  • Color Red
  • Case Height 9-1/2"
  • Case Width 7-1/2"
  • Case Depth 14-3/4"
  • Case Material Plastic
  • Includes (6) Red Thermoplastic Padlocks, (1) 1" Steel Jaw Dia. Hasp, (1) Red Labeled Snap-On Hasp, (1) Adjustable Cable Lockout, (4) Gate Valve Lockouts, (2) Ball Valve Lockouts, (24) Tags
  • Standards OSHA 1910.147
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.