Skip Content

Lock Lubricant, 0.25 oz. Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lock Lubricant, 0.25 oz. Tube

Price $6.06 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6MCU5
  • Mfr. Model # 2300D
  • UNSPSC # 15121514
  • Catalog Page # 2635
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lock Lubricant
  • Size 0.25 oz.
  • Container Type Tube
  • Color Translucent
  • Temp. Range -40 Degrees to 500 Degrees F
  • Flash Point 428 Degrees F
  • Dielectric Strength Not Specified
  • VOC Content Not Specified
  • Specific Gravity 0.87
  • Metal Detectable No
  • Application Padlock Maintenance, Frees Frozen or Rusted Locks, Cleans Lock, Lock De-Icer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Lubricate and protect. Leave light, dry finish. Leave behind no sticky, gummy residue. Prevent corrosion, repel debris, and free frozen locks.
Help to extend the life of finely fitted lock parts by reducing friction. Oils are nontoxic, drive out moisture, and protect lock parts from rust and corrosion. Penetrate and break down existing oxidation.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.