Skip Content

Combination Padlock,Side,3 Dial,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Combination Padlock, Side, 3 Dial, Silver

Price $9.92 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MCR3
  • Mfr. Model # 630D
  • UNSPSC # 46171501
  • Catalog Page # 2394
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows TSA screeners to inspect and relock baggage without damaging the lock. Side window for viewing combination. 3-digit combination.

View More

Technical Specs

  • Item Luggage Combination Padlock
  • TSA Approved TSA Not Approved
  • Opened Lock Warning No
  • Number of Dials 3
  • Dial Location Side
  • Resettable Resettable
  • Color Pewter
  • Body Material Aluminum
  • Body Width 1-3/16"
  • Body Thickness 1/2"
  • Shackle Material Chrome Plated Steel
  • Shackle Dia. 3/16"
  • Shackle Height 1"
  • Shackle Width 9/16"
  • For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Brushy is loaded.
Additional information about Brushy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Instructions
Set the dials on a new lock to "0-0-0." If you have previously set the lock's combination, you will need to set the dials to the last set combination. If you do not know your last known set combination, there is no way to reset the Masterlock 630D.
Turn the shackle 90 degrees or approximately a quarter turn.
Press and hold the shackle as far down as possible in this position.

Set the dials to the desired combination. The dial numbers should line up with the red stripe on the lock.
Raise the shackle and return it to the closed position. Hold the shackle down in the closed position.
Scramble the dial numbers. Your Masterlock 630D is now reset to the new combination.
Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jnkkjnkjljn is loaded.
Additional information about jnkkjnkjljn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:. You do not need to have the combo to lock this lock.

Thank you for using Grainger Ask and Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:07.190-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MCR3, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:07.192-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6MCR3, prod, sort_default
1 of 1