Skip Content

Lockout Padlock,KD,Orange,1/4 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lockout Padlock, KD, Orange, 1/4 In. Dia.

MASTER LOCK

Price: $21.86 / each

Please sign in or register to access lists

  • Item # 4FG09
  • Mfr. Model # 411ORJ
  • UNSPSC # 46171501
  • Catalog Page # 2647
  • Catalog Group # D1948
  • Shipping Weight 0.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemLockout Padlock
  • Key TypeDifferent
  • Master KeyedNo
  • ColorOrange
  • Body MaterialZenex(TM) Thermoplastic
  • Shackle Dia.1/4"
  • Shackle Height1-1/2"
  • Shackle MaterialHardened Steel
  • Shackle Width25/32"
  • Body Length3"
  • Body Width1-1/2"
  • Locking Mechanism6-Pin Tumbler
  • LegendDanger Locked Out Do Not Remove
  • IncludesWrite On Labels
  • StandardsOSHA 1910.147
  • Green Certification or Other RecognitionUL Environment Claims Validation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.