Skip Content

Heavy Duty Lever Lockset,Angled,Privacy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heavy Duty Lever Lockset, Angled, Privacy

Price $107.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33M218
  • Mfr. Model # SLCHPV10B
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 4.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lever
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Privacy
  • Style Angled
  • Handle Material Zinc, Steel
  • Finish Aged Bronze
  • Strike Type T Strike
  • Strike Dim. 1-7/8" x 4-7/8"
  • Fire Rated 3 hr.
  • Grade 2
  • Series SLC
  • Location Type Commercial
  • Backset 2-3/4"
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Keyway Type Schlage
  • Keying Unkeyed
  • Standards ANSI/BHMA A156.9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looking for options for dark finishes for commercial setting other than brushed nickel/stainless.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about sstillson is loaded.
Additional information about sstillson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. Depending on where this lockset will be used, there are several different factors that play into how long it will last. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:58.753-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33M218, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:58.755-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33M218, prod, sort_default
1 of 1