Skip Content

 
Keyed Padlock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Keyed Padlock


Technical Specs

  • ItemKeyed Padlock 
Security Level
Please Select
Shackle Dia.
Please Select
Shackle Height
Please Select
Shackle Width
Please Select
Shackle Material
Please Select
Body Width
Please Select
Body Material
Please Select
Color
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
43 Products
Compare /
Product #
Mfr.
Model #
Security Level
Shackle Dia.
Shackle Height
Shackle Width
Shackle Material
Body Width
Body Material
Color
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
6830N
High Security
1/4"
1-1/16"
25/32"
Hardened Boron
1-9/16"
Brass
Brass
Two Keys

$24.54 / each

Enter location to check availability
Padlock,KD,1-1/16 In H,5 Pin,Boron Alloy
Catalog Page #  2621 

Price $24.54 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.1/4"
  • Shackle Height1-1/16"
  • Shackle Width25/32"
  • Shackle MaterialHardened Boron
  • Body Width1-9/16"
  • Body MaterialBrass
  • ColorBrass
  • IncludesTwo Keys
6830
High Security
1/4"
1-1/16"
25/32"
Hardened Boron
1-9/16"
Brass
Gold
Two Keys

$26.75 / each

Enter location to check availability
Padlock,KD,1-1/16 In H,5 Pin,Boron Alloy
Catalog Page #  2621 

Price $26.75 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.1/4"
  • Shackle Height1-1/16"
  • Shackle Width25/32"
  • Shackle MaterialHardened Boron
  • Body Width1-9/16"
  • Body MaterialBrass
  • ColorGold
  • IncludesTwo Keys
6835LTBLK
High Security
1/4"
3"
25/32"
Boron Steel
1-9/16"
Aluminum
Black

$19.43 / each

Enter location to check availability
Padlock,KD,3 In H,5 Pin,Boron Steel
Catalog Page #  NA

Price $19.43 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.1/4"
  • Shackle Height3"
  • Shackle Width25/32"
  • Shackle MaterialBoron Steel
  • Body Width1-9/16"
  • Body MaterialAluminum
  • ColorBlack
6835LTBLU
High Security
1/4"
3"
25/32"
Boron Steel
1-9/16"
Aluminum
Blue

$19.43 / each

Enter location to check availability
Padlock,KD,3 In H,5 Pin,Boron Steel
Catalog Page #  NA

Price $19.43 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.1/4"
  • Shackle Height3"
  • Shackle Width25/32"
  • Shackle MaterialBoron Steel
  • Body Width1-9/16"
  • Body MaterialAluminum
  • ColorBlue
6835LTGRN
High Security
1/4"
3"
25/32"
Boron Steel
1-9/16"
Aluminum
Green

$19.43 / each

Enter location to check availability
Padlock,KD,3 In H,5 Pin,Boron Steel
Catalog Page #  NA

Price $19.43 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.1/4"
  • Shackle Height3"
  • Shackle Width25/32"
  • Shackle MaterialBoron Steel
  • Body Width1-9/16"
  • Body MaterialAluminum
  • ColorGreen
6835LTYLW
High Security
1/4"
3"
25/32"
Boron Steel
1-9/16"
Aluminum
Yellow

$19.43 / each

Enter location to check availability
Padlock,KD,3 In H,5 Pin,Boron Steel
Catalog Page #  NA

Price $19.43 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.1/4"
  • Shackle Height3"
  • Shackle Width25/32"
  • Shackle MaterialBoron Steel
  • Body Width1-9/16"
  • Body MaterialAluminum
  • ColorYellow
6835LTORJ
High Security
1/4"
3"
25/32"
Chrome Plated Boron Steel
1-9/16"
Aluminum
Orange

$19.43 / each

Enter location to check availability
Padlock,KD,3 In H,5 Pin,Boron Steel
Catalog Page #  NA

Price $19.43 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.1/4"
  • Shackle Height3"
  • Shackle Width25/32"
  • Shackle MaterialChrome Plated Boron Steel
  • Body Width1-9/16"
  • Body MaterialAluminum
  • ColorOrange
6835LTRED
High Security
1/4"
3"
25/32"
Chrome Plated Boron Steel
1-9/16"
Aluminum
Red

$19.43 / each

Enter location to check availability
Padlock,KD,3 In H,5 Pin,Boron Steel
Catalog Page #  NA

Price $19.43 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.1/4"
  • Shackle Height3"
  • Shackle Width25/32"
  • Shackle MaterialChrome Plated Boron Steel
  • Body Width1-9/16"
  • Body MaterialAluminum
  • ColorRed
4150
High Security
9/32"
15/16"
1"
Hardened Steel
1-7/8"
Brass
Brass

$10.72 / each

Enter location to check availability
Padlock,Different Key
Catalog Page #  2621 

Price $10.72 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.9/32"
  • Shackle Height15/16"
  • Shackle Width1"
  • Shackle MaterialHardened Steel
  • Body Width1-7/8"
  • Body MaterialBrass
  • ColorBrass
6121N
High Security
5/16"
1-1/8"
7/8"
Hardened Boron
2-1/8"
Laminated Steel
Black
Two Keys

$31.05 / each

Enter location to check availability
Padlock,KD,1-1/8 In H,5 Pin,Boron Alloy
Catalog Page #  2623 

Price $31.05 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.5/16"
  • Shackle Height1-1/8"
  • Shackle Width7/8"
  • Shackle MaterialHardened Boron
  • Body Width2-1/8"
  • Body MaterialLaminated Steel
  • ColorBlack
  • IncludesTwo Keys
6121
High Security
5/16"
1-1/8"
7/8"
Hardened Boron
2-1/8"
Laminated Steel
Silver
Two Keys

$33.35 / each

Enter location to check availability
Keyed Padlock,1-1/8 In. H,5 Pins
Catalog Page #  2623 

Price $33.35 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.5/16"
  • Shackle Height1-1/8"
  • Shackle Width7/8"
  • Shackle MaterialHardened Boron
  • Body Width2-1/8"
  • Body MaterialLaminated Steel
  • ColorSilver
  • IncludesTwo Keys
6840N
High Security
5/16"
1-3/16"
29/32"
Hardened Boron
1-3/4"
Brass
Brass
Two Keys

$28.85 / each

Enter location to check availability
Padlock,KD,1-3/16 In H,5 Pin,Boron Alloy
Catalog Page #  2621 

Price $28.85 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.5/16"
  • Shackle Height1-3/16"
  • Shackle Width29/32"
  • Shackle MaterialHardened Boron
  • Body Width1-3/4"
  • Body MaterialBrass
  • ColorBrass
  • IncludesTwo Keys
6840
High Security
5/16"
1-3/16"
29/32"
Hardened Boron
1-3/4"
Brass
Gold
Two Keys

$31.40 / each

Enter location to check availability
Keyed Padlock,1-3/16 In. H,5 Pin
Catalog Page #  2621 

Price $31.40 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.5/16"
  • Shackle Height1-3/16"
  • Shackle Width29/32"
  • Shackle MaterialHardened Boron
  • Body Width1-3/4"
  • Body MaterialBrass
  • ColorGold
  • IncludesTwo Keys
1LJ
High Security
5/16"
2-1/2"
3/4"
Hardened Steel
1-3/4"
Steel
Silver
Two Keys

$23.10 / each

Enter location to check availability
Padlock,KD,2-1/2 In H,4 Pin,Steel
Catalog Page #  2620 

Price $23.10 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.5/16"
  • Shackle Height2-1/2"
  • Shackle Width3/4"
  • Shackle MaterialHardened Steel
  • Body Width1-3/4"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
6125N
High Security
3/8"
1-3/8"
7/8"
Hardened Boron
2-3/8"
Laminated Steel
Black

$36.00 / each

Enter location to check availability
Padlock,KD,1-3/8 In H,5 Pin,Boron Alloy
Catalog Page #  2623 

Price $36.00 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.3/8"
  • Shackle Height1-3/8"
  • Shackle Width7/8"
  • Shackle MaterialHardened Boron
  • Body Width2-3/8"
  • Body MaterialLaminated Steel
  • ColorBlack
6125
High Security
3/8"
1-3/8"
7/8"
Hardened Boron
2-3/8"
Laminated Steel
Silver

$21.46 / each

Enter location to check availability
Padlock,KD,1-3/8 In H,5 Pin,Boron Alloy
Catalog Page #  2623 

Price $21.46 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.3/8"
  • Shackle Height1-3/8"
  • Shackle Width7/8"
  • Shackle MaterialHardened Boron
  • Body Width2-3/8"
  • Body MaterialLaminated Steel
  • ColorSilver
6850N
High Security
3/8"
1-1/2"
29/32"
Hardened Boron
2"
Brass
Brass
Two Keys

$32.60 / each

Enter location to check availability
Padlock,KD,1-1/2 In H,5 Pin,Boron Alloy
Catalog Page #  2621 

Price $32.60 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.3/8"
  • Shackle Height1-1/2"
  • Shackle Width29/32"
  • Shackle MaterialHardened Boron
  • Body Width2"
  • Body MaterialBrass
  • ColorBrass
  • IncludesTwo Keys
6850
High Security
3/8"
1-1/2"
29/32"
Hardened Boron
2"
Brass
Gold
Two Keys

$38.65 / each

Enter location to check availability
Padlock,KD,1-1/2 In H,5 Pin,Boron Alloy
Catalog Page #  2621 

Price $38.65 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.3/8"
  • Shackle Height1-1/2"
  • Shackle Width29/32"
  • Shackle MaterialHardened Boron
  • Body Width2"
  • Body MaterialBrass
  • ColorGold
  • IncludesTwo Keys
5LJ
High Security
3/8"
2-1/2"
15/16"
Hardened Boron
2"
Steel
Silver
Two Keys

$16.80 / each

Enter location to check availability
Padlock,KD,2-1/2 In H,4 Pin,Boron Alloy
Catalog Page #  2620 

Price $16.80 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.3/8"
  • Shackle Height2-1/2"
  • Shackle Width15/16"
  • Shackle MaterialHardened Boron
  • Body Width2"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
High Security
7/16"
1"
3/4"
Hardened Boron
2"
Steel
Silver
Two Keys

$28.00 / each

Enter location to check availability
Padlock,KD,1 In H,5 Pin,Boron Alloy
Catalog Page #  2620 

Price $28.00 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.7/16"
  • Shackle Height1"
  • Shackle Width3/4"
  • Shackle MaterialHardened Boron
  • Body Width2"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
High Security
7/16"
1-1/4"
1-3/16"
Hardened Boron
2-1/2"
Steel
Silver
Two Keys

$37.90 / each

Enter location to check availability
Padlock,KD,1-1/4 In H,5 Pin,Boron Alloy
Catalog Page #  2620 

Price $37.90 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.7/16"
  • Shackle Height1-1/4"
  • Shackle Width1-3/16"
  • Shackle MaterialHardened Boron
  • Body Width2-1/2"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
6127N
High Security
7/16"
1-3/8"
7/8"
Hardened Boron
2-5/8"
Laminated Steel
Black
Two Keys

$44.25 / each

Enter location to check availability
Padlock,KD,1-3/8 In H,5 Pin,Boron Alloy
Catalog Page #  2623 

Price $44.25 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.7/16"
  • Shackle Height1-3/8"
  • Shackle Width7/8"
  • Shackle MaterialHardened Boron
  • Body Width2-5/8"
  • Body MaterialLaminated Steel
  • ColorBlack
  • IncludesTwo Keys
6127
High Security
7/16"
1-3/8"
7/8"
Hardened Boron
2-5/8"
Laminated Steel
Silver
Two Keys

$24.96 / each

Enter location to check availability
Padlock,KD,1-3/8 In H,5 Pin,Boron Alloy
Catalog Page #  2623 

Price $24.96 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelHigh Security
  • Shackle Dia.7/16"
  • Shackle Height1-3/8"
  • Shackle Width7/8"
  • Shackle MaterialHardened Boron
  • Body Width2-5/8"
  • Body MaterialLaminated Steel
  • ColorSilver
  • IncludesTwo Keys
7LJ
Medium Security
3/16"
2-1/2"
1/2"
Steel
1-1/8"
Steel
Silver
Two Keys

$16.32 / each

Enter location to check availability
Padlock,KD,2-1/2 In H,4 Pin,Steel
Catalog Page #  2620 

Price $16.32 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelMedium Security
  • Shackle Dia.3/16"
  • Shackle Height2-1/2"
  • Shackle Width1/2"
  • Shackle MaterialSteel
  • Body Width1-1/8"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
2650
Medium Security
9/32"
3/4"
13/16"
Steel
2-7/16"
Aluminum
Black/Silver
4 Keys, 2 with Large ADA Key Head Covers

$26.45 / each

Enter location to check availability
Padlock,Push Key,Aluminum
Catalog Page #  2625 

Price $26.45 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelMedium Security
  • Shackle Dia.9/32"
  • Shackle Height3/4"
  • Shackle Width13/16"
  • Shackle MaterialSteel
  • Body Width2-7/16"
  • Body MaterialAluminum
  • ColorBlack/Silver
  • Includes4 Keys, 2 with Large ADA Key Head Covers
4120
Standard Security
5/32"
7/16"
3/8"
Steel
3/4"
Brass
Brass

$3.66 / each

Enter location to check availability
Padlock,Different Key
Catalog Page #  2621 

Price $3.66 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.5/32"
  • Shackle Height7/16"
  • Shackle Width3/8"
  • Shackle MaterialSteel
  • Body Width3/4"
  • Body MaterialBrass
  • ColorBrass
Standard Security
3/16"
9/16"
1/2"
Steel
1-1/8"
Steel
Silver
Two Keys

$10.57 / each

Enter location to check availability
Padlock,KD,9/16 In H,4 Pin,Steel
Catalog Page #  2620 

Price $10.57 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.3/16"
  • Shackle Height9/16"
  • Shackle Width1/2"
  • Shackle MaterialSteel
  • Body Width1-1/8"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
4130
Standard Security
3/16"
9/16"
9/16"
Hardened Steel
1-1/8"
Brass
Brass

$5.64 / each

Enter location to check availability
Padlock,Different Key
Catalog Page #  2621 

Price $5.64 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.3/16"
  • Shackle Height9/16"
  • Shackle Width9/16"
  • Shackle MaterialHardened Steel
  • Body Width1-1/8"
  • Body MaterialBrass
  • ColorBrass
Standard Security
1/4"
5/8"
9/16"
Steel
1-1/2"
Laminated Steel
Silver

$5.49 / each

Enter location to check availability
Padlock,Different Key
Catalog Page #  2620 

Price $5.49 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.1/4"
  • Shackle Height5/8"
  • Shackle Width9/16"
  • Shackle MaterialSteel
  • Body Width1-1/2"
  • Body MaterialLaminated Steel
  • ColorSilver
4140
Standard Security
1/4"
13/16"
13/16"
Hardened Steel
1-1/2"
Brass
Brass

$7.40 / each

Enter location to check availability
Padlock,Different Key
Catalog Page #  2621 

Price $7.40 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.1/4"
  • Shackle Height13/16"
  • Shackle Width13/16"
  • Shackle MaterialHardened Steel
  • Body Width1-1/2"
  • Body MaterialBrass
  • ColorBrass
185
Standard Security
9/32"
5/8"
5/8"
Hardened Steel
1-15/16"
Titanium
Silver
Two Keys

$23.15 / each

Enter location to check availability
Padlock,KD,5/8 In H,4 Pin,Steel
Catalog Page #  2624 

Price $23.15 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.9/32"
  • Shackle Height5/8"
  • Shackle Width5/8"
  • Shackle MaterialHardened Steel
  • Body Width1-15/16"
  • Body MaterialTitanium
  • ColorSilver
  • IncludesTwo Keys
Standard Security
9/32"
3/4"
5/8"
Hardened Steel
1-9/16"
Steel
Silver
Two Keys

$13.17 / each

Enter location to check availability
Padlock,KD,3/4 In H,4 Pin,Steel
Catalog Page #  2620 

Price $13.17 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.9/32"
  • Shackle Height3/4"
  • Shackle Width5/8"
  • Shackle MaterialHardened Steel
  • Body Width1-9/16"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
Standard Security
9/32"
3/4"
5/8"
Hardened Steel Chrome
1-9/16"
Laminated Brass
Brass
Two Keys

$19.70 / each

Enter location to check availability
Padlock,KD,3/4 In H,4 Pin,Steel
Catalog Page #  2621 

Price $19.70 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.9/32"
  • Shackle Height3/4"
  • Shackle Width5/8"
  • Shackle MaterialHardened Steel Chrome
  • Body Width1-9/16"
  • Body MaterialLaminated Brass
  • ColorBrass
  • IncludesTwo Keys
500KD
Standard Security
9/32"
13/16"
13/16"
Steel
1-3/4"
Laminated Steel
Silver

$6.91 / each

Enter location to check availability
Padlock,Different Key
Catalog Page #  2620 

Price $6.91 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.9/32"
  • Shackle Height13/16"
  • Shackle Width13/16"
  • Shackle MaterialSteel
  • Body Width1-3/4"
  • Body MaterialLaminated Steel
  • ColorSilver
Standard Security
9/32"
15/16"
7/16"
Hardened Boron
1-9/16"
Laminated Steel
Silver
Two Keys

$18.74 / each

Enter location to check availability
Padlock,KD,15/16 In H,4 Pin,Boron Alloy
Catalog Page #  2620 

Price $18.74 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.9/32"
  • Shackle Height15/16"
  • Shackle Width7/16"
  • Shackle MaterialHardened Boron
  • Body Width1-9/16"
  • Body MaterialLaminated Steel
  • ColorSilver
  • IncludesTwo Keys
3LH
Standard Security
9/32"
2"
5/8"
Hardened Steel
1-9/16"
Steel
Silver
Two Keys

$20.12 / each

Enter location to check availability
Padlock,KD,2 In H,4 Pin,Steel
Catalog Page #  2620 

Price $20.12 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.9/32"
  • Shackle Height2"
  • Shackle Width5/8"
  • Shackle MaterialHardened Steel
  • Body Width1-9/16"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
Standard Security
5/16"
15/16"
3/4"
Hardened Steel
1-3/4"
Laminated Brass
Brass
Two Keys

$23.72 / each

Enter location to check availability
Padlock,KD,15/16 In H,4 Pin,Steel
Catalog Page #  2621 

Price $23.72 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.5/16"
  • Shackle Height15/16"
  • Shackle Width3/4"
  • Shackle MaterialHardened Steel
  • Body Width1-3/4"
  • Body MaterialLaminated Brass
  • ColorBrass
  • IncludesTwo Keys
Standard Security
5/16"
15/16"
3/4"
Hardened Steel
1-3/4"
Steel
Silver
Two Keys

$15.16 / each

Enter location to check availability
Padlock,KD,15/16 In H,4 Pin,Steel
Catalog Page #  2620 

Price $15.16 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.5/16"
  • Shackle Height15/16"
  • Shackle Width3/4"
  • Shackle MaterialHardened Steel
  • Body Width1-3/4"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
187
Standard Security
5/16"
15/16"
3/4"
Hardened Steel
2-5/16"
Titanium
Silver
Two Keys

$28.00 / each

Enter location to check availability
Padlock,KD,15/16 In H,4 Pin,Steel
Catalog Page #  2624 

Price $28.00 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.5/16"
  • Shackle Height15/16"
  • Shackle Width3/4"
  • Shackle MaterialHardened Steel
  • Body Width2-5/16"
  • Body MaterialTitanium
  • ColorSilver
  • IncludesTwo Keys
317DSPT
Standard Security
3/8"
3/4"
1/2"
Hardened Steel
1-9/16"
Laminated Steel
Camouflage
Two Keys

$17.34 / each

Enter location to check availability
Padlock,KD,3/4 In H,4 Pin,Steel
Catalog Page #  NA

Price $17.34 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.3/8"
  • Shackle Height3/4"
  • Shackle Width1/2"
  • Shackle MaterialHardened Steel
  • Body Width1-9/16"
  • Body MaterialLaminated Steel
  • ColorCamouflage
  • IncludesTwo Keys
Standard Security
3/8"
1"
15/16"
Hardened Boron
2"
Steel
Silver
Two Keys

$19.27 / each

Enter location to check availability
Padlock,KD,1 In H,4 Pin,Boron Alloy
Catalog Page #  2620 

Price $19.27 / each

Technical Specs

  • ItemKeyed Padlock
  • Security LevelStandard Security
  • Shackle Dia.3/8"
  • Shackle Height1"
  • Shackle Width15/16"
  • Shackle MaterialHardened Boron
  • Body Width2"
  • Body MaterialSteel
  • ColorSilver
  • IncludesTwo Keys
312D
3/8"
3/4"
1/2"
Hardened Steel with Molded Cover
1-9/16"
Laminated Steel
Blue
Two Keys

$9.46 / each

Enter location to check availability
Padlock,KD,3/4 In H,4 Pin,Steel
Catalog Page #  2623 

Price $9.46 / each

Technical Specs

  • ItemKeyed Padlock
  • Shackle Dia.3/8"
  • Shackle Height3/4"
  • Shackle Width1/2"
  • Shackle MaterialHardened Steel with Molded Cover
  • Body Width1-9/16"
  • Body MaterialLaminated Steel
  • ColorBlue
  • IncludesTwo Keys
312DLH
3/8"
2"
1/2"
Hardened Steel with Molded Cover
1-9/16"
Laminated Steel
Blue
Two Keys

$22.43 / each

Enter location to check availability
Padlock,KD,2 In H,4 Pin,Steel
Catalog Page #  2623 

Price $22.43 / each

Technical Specs

  • ItemKeyed Padlock
  • Shackle Dia.3/8"
  • Shackle Height2"
  • Shackle Width1/2"
  • Shackle MaterialHardened Steel with Molded Cover
  • Body Width1-9/16"
  • Body MaterialLaminated Steel
  • ColorBlue
  • IncludesTwo Keys
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More