Skip Content

Padlock,Alike Key close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Padlock, Alike Key

Price $5.99 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YH24
  • Mfr. Model # 4140KA
  • UNSPSC # 46171501
  • Catalog Page # 2389
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Keyed Padlock
  • Security Level Standard Security
  • Shackle Dia. 1/4"
  • Shackle Height 13/16"
  • Shackle Width 13/16"
  • Shackle Material Hardened Steel
  • Shackle Configuration Open
  • Body Width 1-1/2"
  • Body Thickness 1/2"
  • Body Material Brass
  • Color Brass
  • Number of Pins 4
  • Key Type Keyed Alike
  • Control Key Registration Required No
  • Opens with Key No. 3231
  • Weatherability Good Corrosion Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Locks are sturdy and great for multiple locations without having to haul around a bunch of different keys. September 5, 2012
  • 2016-02-06 T20:04:28.775-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YH24, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello,

We have several of this item# 4YH24 and would like to get the same key code in a lock that will work better on our outdoor equipment.

Thank you.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about swainsja is loaded.
Additional information about swainsja could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: That can be done we would just want to know what lock you want and do a special order for them with your key number.
Thank you for using Grainger Ask and Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years ago
by
Read all my Q&A
 
Please wait while more information about Lindar is loaded.
Additional information about Lindar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For special requests please call 1-800-Grainger to order.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I wan to buy locks with all the same keys. I want to be able to buy them at different times so i can get more locks that use the same keys later. What does "Opens with Key No. 3231, Control Key Registration Required No" mean?
Gender: Male
Field of Industry:: Electrical
Product used for:: Locking electrical cabinets
Years purchasing from Grainger:: 25
3 years, 8 months ago
by
Crustal Lake Ilinois
Read all my Q&A
 
Please wait while more information about BrianC is loaded.
Additional information about BrianC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You will be able to purchase keys for this lock at different times. They will have to be keyed to fit this lock. When you are ready to order keys you can contact us at 1-800-323-0620 and request to speak with the Master Lock department.
3 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
It means as long as your lock uses that access key number it'll open. I have over 10 locks and they all use the same key number so I only need one key for all of them.
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about secr4ev1 is loaded.
Additional information about secr4ev1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:44.880-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YH24, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:44.882-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YH24, prod, sort_default
1 of 1