Skip Content

Padlock,KA,1-1/16 In H,5 Pin,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Padlock, KA, 1-1/16 In H, 5 Pin, Brass

Price $26.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RD86
  • Mfr. Model # 6830KA10G200
  • NSN # 5340-01-412-2700
  • UNSPSC # 46171501
  • Catalog Page # 2389
  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solid Body Padlock
  • Security Level High Security
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/16"
  • Shackle Width 25/32"
  • Shackle Material Hardened Boron
  • Shackle Configuration Open
  • Body Width 1-9/16"
  • Body Thickness 15/16"
  • Body Material Solid Brass
  • Shape Rectangular
  • Color Gold
  • Number of Pins 5
  • Key Type Keyed Alike
  • Control Key Registration Required No
  • Opens with Key No. 10G200
  • Weatherability Superior Corrosion Resistance
  • Includes Two Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We use these locks/keys on an area in our plant, and we have to have them keyed #6000, how am i going to get that specific key?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about debrippeth is loaded.
Additional information about debrippeth could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier the part number for the key is 10g200. This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:39.144-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RD86, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:39.145-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4RD86, prod, sort_default
1 of 1