Skip Content

Padlock,Alike Key close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Padlock, Alike Key

Price $9.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1U176
  • Mfr. Model # 500KABRK-229
  • UNSPSC # 46171501
  • Catalog Page # 2621
  • Shipping Weight 0.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBreakaway Shackle Padlock
  • Security LevelStandard Security
  • Shackle Dia.9/32"
  • Shackle Height13/16"
  • Shackle Width13/16"
  • Shackle MaterialSteel
  • Shackle ConfigurationBreakaway
  • Body Size Width1-3/4"
  • Body Size Thickness15/16"
  • Body MaterialSteel
  • Number of Bumpers1
  • ShapeSquare
  • ColorSilver
  • Number of Pins0
  • Opens with Key No.229
  • Key TypeKeyed Alike
  • Control Key Registration RequiredNo
  • WeatherabilitySome Corrosion Resistance
  • For Use WithSprinkler Shutoff Valves, Fire Equipment Housings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The laminated steel breakaway shackle padlock features a warded tumbler and a special breakaway shackle for emergency access to sprinkler shut-off valves and fire hoses. The shackle is easily broken with a hammer blow. Includes 2 keys.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Looking for Master Lock 2010 keyed alike

8 months ago
by
Read all my Q&A
 
Please wait while more information about Marianna is loaded.
Additional information about Marianna could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You would go on Grainger.com and click services, special orders, click Customer Product Center and then go to locks. Or you can call 1-800-Grainger extension 2879999 and they can help you. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about rios is loaded.
Additional information about rios could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The keys can be ordered by calling 1-800-Grainger and requesting to speak with the Master Lock department. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:38:03.869-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1U176, prod, sort_default
1 of 1
  • 2015-03-31T19:38:03.870-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1U176, prod, sort_default
1 of 1