Skip Content

Entrance Knob Lockset, Satin Nickel Finish, Light Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Entrance Knob Lockset, Satin Nickel Finish, Light Duty

Price $32.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RYC7
  • Mfr. Model # BAO0115KA4
  • UNSPSC # 46171513
  • Catalog Page # 2661
  • Shipping Weight 1.25 lbs.
Country of Origin PhilippinesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemKnob Lockset
  • Lockset Performance StrengthLight Duty
  • Lockset FunctionEntrance
  • StyleBall
  • Knob MaterialSteel
  • FinishSatin Nickel
  • Fire Rated3 hr.
  • Strike TypeSquare Corner Full Lip Strike
  • Strike Dim.2-1/4" x 1-3/4"
  • Grade3
  • SeriesBAO
  • Location TypeResidential
  • Backset2-3/8" and 2-3/4"
  • Pins4
  • Number of Keys2
  • KeyingKeyed Alike
  • Keyway TypeMaster Lock
  • Required Door Thickness1-3/8" and 1-3/4"
  • StandardsANSI Grade 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

would 300 be available with a master key

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Camodog is loaded.
Additional information about Camodog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For real time availability please call 1-800-Grainger and a Customer Service Agent will be able to assist. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Does it have a push button lock or a turn lock
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Kylel is loaded.
Additional information about Kylel could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per our Technical Product Support Specialist this is a push button style.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:45:17.121-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RYC7, prod, sort_default
1 of 1
  • 2015-07-29T19:45:17.122-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RYC7, prod, sort_default
1 of 1