Skip Content

Combination Padlock,Bottom,4 Dial,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combination Padlock, Bottom, 4 Dial, Brass

Price $37.85 / each

Please sign in or register to access lists

Go

Ship to: 61820 (Change)

Go

Invalid Zip Code


PEORIA branch 584

  • Item # 3KJJ2
  • Mfr. Model # 176LH
  • UNSPSC # 46171501
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombination Padlock
  • Dial LocationBottom
  • Number of Dials4
  • Key TypeNo Key
  • Key ControlMfr. No. K176CR
  • ColorBlack/Silver
  • Body MaterialBrass
  • Body Width2"
  • Body Thickness15/16"
  • Shackle MaterialHardened Steel
  • Shackle Dia.5/16"
  • Shackle Height1"
  • Shackle Width2"
  • Opens with Key No.Mfr. No. K7
  • For Use WithJob Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SeanIonia10 is loaded.
Additional information about SeanIonia10 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes the reset tool is included. Please order override key, #3JYV7, K176CR, separately.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MasterLockCompany is loaded.
Additional information about MasterLockCompany could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
These are key and combination locks, correct? Is this the heaviest industrial style combination & keyed alike lock available?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about fweswil3 is loaded.
Additional information about fweswil3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These are combinations locks, not keyed alike.
If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We currently use the Item # 4HY70(Lock) and 4HY71(Key). I am looking for a longer shackle lock like the Item # 3KJJ2 that will use the same control key item #4HY71.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Kody is loaded.
Additional information about Kody could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This lock uses master control key 3JYV7. To inquire about special ordering locks to match your keys please call 1-800-Grainger to order. Thank you for using Grainger.com Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:50:38.641-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KJJ2, prod, sort_default
1 of 1
  • 2015-08-31T19:50:38.643-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KJJ2, prod, sort_default
1 of 1