Skip Content

Combination Padlock,Bottom,4 Dial,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Combination Padlock, Bottom, 4 Dial, Silver

Price $27.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1U173
  • Mfr. Model # 175LH
  • NSN # 
  • UNSPSC # 46171501
  • Catalog Page # 2393
  • Shipping Weight 0.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Padlock's set-your-own combination convenience provides thousands of combinations.

View More

Technical Specs

  • Item Combination Padlock
  • Resettable Resettable
  • Control Key Registration Required No
  • Dial Location Bottom
  • Number of Dials 4
  • Key Type No Key
  • Key Control No Key Control
  • Color Brass
  • Body Material Brass
  • Body Width 2"
  • Body Thickness 15/16"
  • Shackle Material Hardened Steel
  • Shackle Dia. 5/16"
  • Shackle Height 2-1/4"
  • Shackle Width 1"
  • Number of Pins 0
  • For Use With Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1.8 out of 5 by 4reviewers.
Rated 2 out of 5 by Fair quality / not durable for a long term outdoor applications. The dials stick after a while. I have bought several, best I've gotten out of one is maybe one year. Looking for a new alternative now. November 24, 2014
Rated 3 out of 5 by These locks do not fare well in wet condition, especially sea air, salt spray. I have found them to last only about a month before they become difficult to operate. Recommend they be soaked in heavy gear, then allowed to drain prior to use. October 14, 2013
Rated 1 out of 5 by We have also had very little luck with these locks. Granted we use about 50 of them on our site and they get beat up. Contractors drop them, employee's drop them, they're left out in the weather etc. I'm trying another option this time around to see if we can gain sometime before they're totally destroyed March 19, 2013
Rated 1 out of 5 by These locks do not hold up. They jam and after about 4 months are useless. So are the ones with the shorter shank. Once they won't close there is nothing to do but throw away. October 2, 2012
  • 2016-04-27 T23:35:04.631-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_1U173, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.