Skip Content

Combination Padlock,Bottom,4 Dial,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Combination Padlock, Bottom, 4 Dial, Silver

Price $25.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 19019 (Change)

Go

Invalid Zip Code


PHILADELPHIA branch 593

  • Item # 1U172
  • Mfr. Model # 175
  • NSN # 
  • UNSPSC # 46171501
  • Catalog Page # 2393
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Set-your-own-combination convenience provides thousands of combinations that can be changed as needed. Brass body and hardened steel shackle.

View More

Technical Specs

  • Item Combination Padlock
  • Resettable Resettable
  • Control Key Registration Required No
  • Dial Location Bottom
  • Number of Dials 4
  • Key Type No Key
  • Key Control No Key Control
  • Color Brass
  • Body Material Brass
  • Body Width 2"
  • Body Thickness 15/16"
  • Shackle Material Hardened Steel
  • Shackle Dia. 5/16"
  • Shackle Height 1"
  • Shackle Width 1"
  • Number of Pins 0
  • Includes Reset Key
  • For Use With Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
and Do you need to oreder key to do so? If Key required is it item 4hy71
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about RobStrit is loaded.
Additional information about RobStrit could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, a key is used to reset the combination. Masterlock will sent out a resettable key to you for this unit. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:35.777-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1U172, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:35.779-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1U172, prod, sort_default
1 of 1