Skip Content

Evaporative Cooler,Window,4000 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Evaporative Cooler, Window, 4000 CFM

Price $772.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39E721
  • Mfr. Model # MCP44
  • UNSPSC # 40101703
  • Catalog Page # 4186
  • Shipping Weight 83.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWindow Evaporative Cooler
  • DriveWith
  • Air Flow4000 cfm
  • Cooling Capacity1000 sq. ft.
  • Blade Dia.21"
  • Drive TypeDirect
  • Speed3
  • Motor HP1/3
  • Voltage115
  • Amps3.7
  • DischargeFront
  • Width33-5/8"
  • Depth9-3/4"
  • Height46-1/8"
  • Grille Width21-5/8"
  • Grille Height21-5/8"
  • MediaRigid
  • Pad Thickness2"
  • Pump Voltage115
  • Power Cord Length5-1/2 ft.
  • Water Capacity3 gal.
  • Fill TypeManual Fill
  • Operating Weight115.05
  • MaterialPlastic
  • FinishNatural
  • ColorWhite
  • IncludesDigital Touch Screen Controls, Remote Control, 2" Rigid media, 3 Speed Axial Fan
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Assembled Evaporative Coolers
MasterCool®
Designed to keep spaces cool up to 1600 ft., this unit includes a digital touch screen with remote control. Features a sleek inside design with slim outside profile, and a 3-speed axial fan for quiet operation. Durable media pads provide exceptional cooling. Lightweight for easy installation. UV-resistant plastic for years of rustproof service.

Repair Parts

Displaying repair parts for model:
  • MCP44

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by we got on of these for free from the county of san bernardino, Ca. We reside in Fontana. This is a very good Cooler it works really good . And it doesnt leave home feeling humid at all. Actually feels like real air conditioner. June 21, 2015
  • 2015-08-27T19:49:09.592-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_39E721, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does it have a place for a water line to be permanently hooked up or do you have to manually fill it yourself
3 months ago
by
Read all my Q&A
 
Please wait while more information about TROYSR is loaded.
Additional information about TROYSR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is an auto-fill system that employs a plastic or copper tubing for feed from a water supply line.

Thank you for using Grainger Ask & Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes. You can attach the unit to a water source.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about EssickAirProducts is loaded.
Additional information about EssickAirProducts could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
On the outside of your unit you connect a hose on the left side bottom that will carry out the water from the cooler by itself. On the right side you'll see a small hose connector. this is for the bronze type of hose that leads to your outside waterhose. When you purchase this hose it should come with a seperate attachment that you connect to your outside waterline. its real easy. You basicly just screw it on where you screw your waterhose. Its just an attachment for the cooler . has a switch so the other side of the attachment could also be used for your waterhose .
2 months ago
by
Read all my Q&A
 
Please wait while more information about Bgbirdie11 is loaded.
Additional information about Bgbirdie11 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:53:09.098-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39E721, prod, sort_default
1 of 1
  • 2015-08-27T19:53:09.100-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39E721, prod, sort_default
1 of 1