Skip Content

Ducted Evap Cooler,5000cfm,3/4HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ducted Evap Cooler, 5000cfm, 3/4HP

Price $1,114.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AA65
  • Mfr. Model # 2YAF3-2HTL2-3X275
  • UNSPSC # 40101703
  • Catalog Page # 3747
  • Shipping Weight 203.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unassembled Evaporative Coolers
Pull hot, dry air through wet pads, converting the hot air into a cool breeze through evaporation. Environmentally friendly process uses tap water with no added chemicals and operates on less energy than condenser air conditioners. Provide indoor and outdoor cooling for most industrial, commercial, and residential settings. Rugged, rust- and corrosion-resistant, bolted design for smooth, quiet, long service. Louvers are easy to remove for service. Ducted units without drive motor include drive pulley and aspen fiber evaporative pad; motor must be purchased separately. Single-inlet units without drive motor include rigid evaporative pad; motor and drive pulley must be purchased separately.

View More

Technical Specs

  • Item Ducted Evaporative Cooler with motor
  • Drive With
  • Air Flow 5000 cfm
  • Drive Type Belt
  • Speed 1
  • Motor HP 3/4
  • Voltage 115
  • Discharge Down
  • Width 42"
  • Depth 45"
  • Height 28"
  • Duct Opening Length 17-3/4"
  • Duct Opening Width 17-3/4"
  • Pad Thickness 8"
  • Pump Voltage 115
  • Water Capacity 8 gal.
  • Operating Weight 227 lb.
  • Color Cool Sand
  • Includes 115V Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.