Skip Content

Ducted Evaporative Cooler,7000 cfm,1/5HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ducted Evaporative Cooler, 7000 cfm, 1/5HP

Price $2,236.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19R762
  • Mfr. Model # AS1C7112
  • UNSPSC # 40101703
  • Catalog Page # 3746
  • Shipping Weight 240.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ducted Evaporative Cooler
  • Drive With
  • Air Flow 7000 cfm
  • Cooling Capacity 2300 sq. ft.
  • Blade Dia. 20"
  • Drive Type Belt
  • Speed 2
  • Motor HP 1
  • Voltage 115
  • Amps 17.1
  • Discharge Side
  • Width 42"
  • Depth 52"
  • Height 34-5/8"
  • Duct Opening Length 19-3/4"
  • Duct Opening Width 19-3/4"
  • Media Celdek Rigid Media
  • Pad Thickness 12"
  • Pump Voltage 115
  • Water Connection 1/4"
  • Water Capacity 7 gal.
  • Fill Type Compression Fitting
  • Operating Weight 306 lb.
  • Material Bolted, Galvanized Steel
  • Finish Powder Coated
  • Color Cool Sand
  • Includes Two Speed Motor with Pulley, Pump, Junction Box, Float, Bleed Off
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.