Skip Content

Ducted Evaporative Cooler,5000 cfm,3/4HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ducted Evaporative Cooler, 5000 cfm, 3/4HP

Price $1,865.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19R760
  • Mfr. Model # AD1C5112
  • UNSPSC # 40101703
  • Catalog Page # 4186
  • Shipping Weight 197.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDucted Evaporative Cooler
  • DriveWith
  • Air Flow5000 cfm
  • Cooling Capacity1800 sq. ft.
  • Blade Dia.16"
  • Drive TypeBelt
  • Speed2
  • Motor HP3/4
  • Voltage115
  • Amps14.9
  • DischargeDown
  • Width42"
  • Depth49"
  • Height28"
  • Duct Opening Length17-3/4"
  • Duct Opening Width17-3/4"
  • MediaCeldek Rigid Media
  • Pad Thickness12"
  • Pump Voltage115
  • Water Connection1/4"
  • Water Capacity7 gal.
  • Fill TypeCompression Fitting
  • Operating Weight263 lb.
  • MaterialBolted, Galvanized Steel
  • FinishPowder Coated
  • ColorCool Sand
  • IncludesTwo Speed Motor with Pulley, Pump, Junction Box, Float, Bleed Off
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.