Skip Content

Washing Fluid w Corrosion Inhib,1 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Washing Fluid w Corrosion Inhib, 1 Gal

Price $33.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6VKL1
  • Mfr. Model # CLEAN2029/1
  • UNSPSC # 15121802
  • Catalog Page # N/A
  • Shipping Weight 9.97 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWashing Compound
  • TypeCleaner and Corrosion Inhibitor
  • Size1 Gallon
  • Size/Net Weight10.32
  • Temp.Ambient to 180 Degrees F (82 Degrees C)
  • Flash Point (F)Greater Than212 Degrees F (100 Degrees C) (COC)
  • Specific Gravity1.094
  • VOC Content0.768 lbs/gal
  • AppearanceYellow Liquid
  • ApplicationParts Washing Fluid with Corrosion Inhibitor
  • Standards"Clean Air Solvent" by the California South Coast AQMD
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.