Skip Content

General Purpose Cleaners,Blue,Mild close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Cleaners, Blue, Mild

Price $933.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6VAD5
  • Mfr. Model # TASK2GF/54
  • UNSPSC # 47131825
  • Catalog Page # 3459
  • Shipping Weight 470.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCleaner
  • Size54 gal.
  • Recommended Dilution100:1
  • Container TypeDrum
  • Effective Temp.Ambient
  • ColorBlue
  • FragranceMild
  • VOC ContentVery Low
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Master Chemical's Master STAGES™ Task 2™ Grime Fighter is a
nonbutyl, industrial metalworking surface cleaner that can be diluted up to 100:1. Very Low VOC.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.