Skip Content

Swivel Stem Caster,2-1/2 In,75 lb,Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Swivel Stem Caster, 2-1/2 In, 75 lb, Rubber

Price $11.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1G015
  • Mfr. Model # 43904
  • UNSPSC # 31162701
  • Catalog Page # 1667
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swivel Stem Caster
  • Stem Type Threaded
  • Wheel Dia. 2-1/2"
  • Wheel Width 5/8"
  • Load Rating 75 lb.
  • Overall Height 3-1/32"
  • Wheel Material Rubber
  • Wheel Color Black
  • Core Material Rubber
  • Core Color Black
  • Wheel Bearings Ball
  • Stem Dia. 3/8"-16
  • Stem Length 1-1/2"
  • Raceway Single Ball
  • Frame Finish High Nickel
  • Features Soft Tread for Hard Surfaces
  • Application Office Chairs and Furniture
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


Office Chair and Furniture Casters
• Black rubber wheel, except for hooded super ball, which are vinyl Swivel raceway Hooded super ball casters ideal for use on hard floors, chair mats, and low-pile carpeting

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.